Shop All UV Leak Detection
Nu-Calgon
Leak detector
Mfr # 4183-08
Zoro # G210192059
product price: $48.59
/ea
$48.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Natural Gas, Oxygen, Refrigerants
- Type Gas Leak Detector
- Size 1 gal
- Temp. Range (F) -20 Degrees F to 225 Degrees F
- Characteristics Harmless to Skin, Non-Corrosive, Non-Ingurous, Non-Staining
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nu-Calgon
- MFR # 4183-08
- Zoro # G210192059
- UPC # 681001418324
- Country of Origin United States
- Category UV Leak Detection
Dimensions
Size | 1 gal |
Details
Item | Leak detector |
For Use With | Natural Gas, Oxygen, Refrigerants |
Type | Gas Leak Detector |
Temp. Range (F) | -20 Degrees F to 225 Degrees F |
Characteristics | Harmless to Skin, Non-Corrosive, Non-Ingurous, Non-Staining |
Color | Blue |
Description
Leak detector, Gas Leak Detector, Size 1 gal, Color Blue, Temp. Range (F) -20 Degrees F to 225 Degrees F, Characteristics Harmless to Skin, Non-Corrosive, Non-Ingurous, Non-Staining, For Use With Natural Gas, Oxygen, Refrigerants
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Steel, Black (PEM1440LF)
- DICKSON Chart, 8 In, 0 to 150, 7 Day, PK60 (C435)
- PIC GAUGES Gauge, 2.5", 0/200psi, 1/4"CBM, SS, FrtFlg, LF (PRO-304L-254G-01)
- UNIVERSAL Pressure Gauge 0-60 Psi (99019342)
- NU-CALGON GAS LEAK DETECTOR, FLUORESCENT (4184-08)
- NU-CALGON Leak detector (4180-53)
- NU-CALGON Fluorescent Gas Leak Detector, 32 oz. (4184-24)
- NU-CALGON Leak detector (4050-51)
- TRACERLINE UV Leak Detection Dye, 0.25 oz. Size (TP3820-P12)
- MEC Gas Leak Detector Low Temperature Pink Gallon (ME-LD2)
- SPECTROLINE Fluorescent Leak Detection Dye, Sealant (SPE-GSDS-CS)
- Nu-Calgon UV Leak Detection