Shop All UV Leak Detection
Nu-Calgon
Leak detector
Mfr # 4180-53
Zoro # G810192060
original price:
$11.79
9% off
new price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Lines Carrying Air, Refrigerants
- Type Gas Leak Detector
- Includes Dauber
- Temp. Range (F) 0 Degrees to 250 Degrees F
- Color Straw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nu-Calgon
- MFR # 4180-53
- Zoro # G810192060
- UPC # 681001418003
- Country of Origin United States
- Category UV Leak Detection
Dimensions
Size | 6 fl oz |
Details
Item | Leak detector |
For Use With | Lines Carrying Air, Refrigerants |
Type | Gas Leak Detector |
Includes | Dauber |
Temp. Range (F) | 0 Degrees to 250 Degrees F |
Color | Straw |
Characteristics | Harmless to Skin, Non-Corrosive, Non-Ingurous, Non-Staining |
Description
Leak detector, Gas Leak Detector, Size 6 fl oz, Color Straw, Temp. Range (F) 0 Degrees to 250 Degrees F, Characteristics Harmless to Skin, Non-Corrosive, Non-Ingurous, Non-Staining, For Use With Lines Carrying Air, Refrigerants, Includes Dauber
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOSHOK Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 40 bar/psi, G1/4 Male Bottom Conn, Glycerin Filled (25-901-40-bar/psi-G1/4)
- REOTEMP Bimetal Thermom, 3 In Dial, 0 to 200F (A60PF 0-200F)
- INTERSTATE PNEUMATICS Regular Air Pressure Gauge 100 PSI 2 Inch Diameter 1/4 Inch NPT Bottom Mount (G2012-100)
- B&K PRECISION Power Supply, 30 V, 30 A (1694)
- NU-CALGON Fluorescent Gas Leak Detector, 32 oz. (4184-24)
- NU-CALGON Leak detector (4050-51)
- NU-CALGON GAS LEAK DETECTOR, FLUORESCENT (4184-08)
- NU-CALGON Leak detector (4183-08)
- PRO-FLUSH Pro Flush Flushing Solvent 16 oz. Solvent (PF-16)
- LEAKFINDER UV Leak Detection Dye, 8 oz. Size (LF1008)
- MARSH EXCEL 1 gal Leak Detector (M6E-MELD2)
- Nu-Calgon UV Leak Detection