Shop All AC & Refrigeration Accessories
Nu-Calgon
Leak Detector, 1 qt., Blue
Mfr # 4183-24
Zoro # G1970211
product price: $24.45
/ea
$24.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 qt
- Type Cal Blue(R) LT, High Viscosity, Low Temp Gas Leak Detector
- Characteristics New Advanced Formula Provides Long Lasting Bubbles, and the Product Will Remain in Contact with the Applied Surface for an Extended Period of Time. It is Also Noncorrosive to Metal, and This is a Significant Feature as it Helps to Maintain the Integrity of Piping, Tubing, and Fittings. Also, It Does Not Effect Ultraviolet or Black Lights.
- For Use With Refrigerant and Other Pressurized Systems
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nu-Calgon
- MFR # 4183-24
- Zoro # G1970211
- UPC # 681001418300
- Country of Origin United States
- Category AC & Refrigeration Accessories
Dimensions
Size | 1 qt |
Details
Type | Cal Blue(R) LT, High Viscosity, Low Temp Gas Leak Detector |
Characteristics | New Advanced Formula Provides Long Lasting Bubbles, and the Product Will Remain in Contact with the Applied Surface for an Extended Period of Time. It is Also Noncorrosive to Metal, and This is a Significant Feature as it Helps to Maintain the Integrity of Piping, Tubing, and Fittings. Also, It Does Not Effect Ultraviolet or Black Lights. |
For Use With | Refrigerant and Other Pressurized Systems |
Color | Blue |
Item | Leak Detector |
Temp. Range (F) | -20 to 220 |
Description
Leak Detector, Cal Blue(R) LT, High Viscosity, Low Temp Gas Leak Detector, Size 1 qt, Color Blue, Temp. Range (F) -20 to 220, Characteristics New Advanced Formula Provides Long Lasting Bubbles, and the Product Will Remain in Contact with the Applied Surface for an Extended Period of Time. It is Also Noncorrosive to Metal, and This is a Significant Feature as it Helps to Maintain the Integrity of Piping, Tubing, and Fittings. Also, It Does Not Effect Ultraviolet or Black Lights.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Pneumatic Valve Actuator, 3 to 13 Spring (V-3000-1)
- ARMSTRONG INTERNATIONAL Steam Trap, 125 psi, 400F, 7-3/4 In. L (813-075-125)
- MACON CONTROLS Valve Operator (EVO-28)
- PLASTEC Plastec Blower, Forward Curve, 6 in (P15SS2P050)
- NU-CALGON CO2 Cartridge, w/ Flexible Hose , PK12 (4179-16)
- NU-CALGON Condenser Cleaner, Liquid, 1 gal, Tan (4371-88)
- NU-CALGON Condensate Pan Treatment, 15t, Light Brown (4296-24)
- NU-CALGON Refrigeration Lubricant, POE, 1 qt (4314-64)
- NU-CALGON Evaporator Cleaner, Aerosol, 18 fl oz (4166-75)
- NU-CALGON Refrigeration Lubricant, POE, 1 gal (4314-46)
- DAYTON Drain Cleaning Gun, Plastic, 5-1/4" L (491A19)
- Nu-Calgon AC & Refrigeration Accessories