Shop All AC & Refrigeration Accessories
Nu-Calgon
Ice Machine Sanitizer, 16 oz.
Mfr # 4211-34
Zoro # G3784956
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 16 oz
- Application Ice Machines
- Color Clear
- Form Liquid
- Nickel Safe Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nu-Calgon
- MFR # 4211-34
- Zoro # G3784956
- UPC # 681001421102
- Country of Origin United States
- Category AC & Refrigeration Accessories
Dimensions
Size | 16 oz |
Details
Item | Ice Machine Sanitizer |
Application | Ice Machines |
Color | Clear |
Form | Liquid |
Nickel Safe | Yes |
Food Grade | Yes |
Standards | EPA |
Recommended Dilution | 1.6 oz per gal |
Description
Ice Machine Sanitizer, Form Liquid, Application Ice Machines, Nickel Safe Yes, Size 16 oz, Color Clear, Food Grade Yes, Recommended Dilution 1.6 oz per gal, Standards EPA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNA-GLO Radiant Portable Gas Heater, Liquid Propane, 50,000 to 125,000 BtuH (RA125LPDGD)
- SUPCO Condensate Pan Assembly, 240V, 15 qt. (CP815-240)
- AIR HANDLER 16x20x4 Synthetic Pleated Air Filter, MERV 11 (2DYF4)
- CANARM Exhaust Fan, 24 In, 115/230V, 1/3hp, 1100rpm (AX24-1V)
- NU-CALGON Evaporator Cleaner, Liquid, 1 gal, Straw (4191-08)
- NU-CALGON Condenser Cleaner, Aerosol, 18 fl oz, Clear (4290-75)
- NU-CALGON Condensate Pan Treatment, Solid, Blue (4295-36)
- NU-CALGON Condensate Pan Treatment, 15t, Green (4185-15)
- NU-CALGON Scale Inhibitor, Condensed Vapor, 5 lb. (4364-88)
- NU-CALGON Propylene Glycol, 55 gal. (4188-03)
- JB INDUSTRIES Refrigerant Cap Locks, 1/4 in., R-22, PK4 (SHLD-G4)
- Nu-Calgon AC & Refrigeration Accessories