Shop All AC & Refrigeration Accessories
Nu-Calgon
Ice Machine Cleaner, 1 gal., Clear
Mfr # 4207-08
Zoro # G5248591
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 gal
- Color Clear
- Application Ice Machines
- Form Liquid
- Nickel Safe Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nu-Calgon
- MFR # 4207-08
- Zoro # G5248591
- UPC # 681001420921
- Country of Origin United States
- Category AC & Refrigeration Accessories
Dimensions
Size | 1 gal |
Details
Item | Ice Machine Cleaner |
Color | Clear |
Application | Ice Machines |
Form | Liquid |
Nickel Safe | Yes |
Food Grade | Yes |
Standards | NSF |
Recommended Dilution | 13.6 lb per gal |
Description
Ice Machine Cleaner, Form Liquid, Application Ice Machines, Nickel Safe Yes, Size 1 gal, Color Clear, Food Grade Yes, Recommended Dilution 13.6 lb per gal, Standards NSF
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFLECTO Deflect-O DVBRUSH12K-6 12Ft. Dryer Duct Cleaning Kit (DFE-102348015)
- ETERNABOND Steel Roller, Size 8 In (EBR-125R)
- BERNER Low Profile Air Curtain, 8 In. D, 1360 cfm (SLC07-1048AC-G)
- DAYTON Downblast Vent, Belt Drive, 13-1/4 In (7A551)
- NU-CALGON Coil Cleaner, Liquid, 2-1/2 gal (4143-06)
- NU-CALGON Condenser Coil Cleaner, 1 gal., Orange (4295-08)
- NU-CALGON Cooling Water Treatment, Ty-Ion C70, 5 gal (7597-05)
- NU-CALGON Lubricant Additive, 4 oz., Liquid (4057-55)
- NU-CALGON Refrigerant Leak Sealant, Up to 5tons, PK6 (4050-07)
- NU-CALGON Scale Remover, Liquid, 5 gal., Orange (4330-05)
- YORK Condenser Sight Glass (026-17581-000)
- Nu-Calgon AC & Refrigeration Accessories