Shop All AC & Refrigeration Accessories
Nu-Calgon
HVAC Instant Patch Repair, 9" L x 6" W
Mfr # 4299-26
Zoro # G7329945
product price: $32.15
/ea
$32.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9 in
- Size 6 in x 9 in
- Application HVACR
- Material Polyester/Plastic
- Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nu-Calgon
- MFR # 4299-26
- Zoro # G7329945
- UPC # 681001429986
- Country of Origin United States
- Category AC & Refrigeration Accessories
Dimensions
Length | 9 in |
Size | 6 in x 9 in |
Width | 6 in |
Details
Application | HVACR |
Material | Polyester/Plastic |
Item | HVAC Instant Patch Repair |
Accessory Type | HVAC Instant Patch Repair |
Description
HVAC Instant Patch Repair, Size 6 in x 9 in, Polyester/Plastic Material, 9 in Length, Width 6 in, HVACR
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-TECH DURAVENT Ducting Hose, 3 In. ID, 50 ft. L, Poly (2105-0300-1250)
- YORK TXV, 3/8" x 3/8" O.D.F., 2 tons (S1-022-09091-000)
- SIEMENS PNEUM STAT LowTemp 15/55 20'CP (134-1700)
- MASTERCOOL Valve Core Master Kit, Universal (58490)
- NU-CALGON Condensate Pan Treatment, Strip (61047)
- NU-CALGON Cork Tape, Self Adhesive, 30 Ftx2 In, Black (4217-12)
- NU-CALGON ECOPURE R-290 REFRIGERANT, (4175-21)
- NU-CALGON Refrigeration System Flush Kit, 1 lb. (4300-09)
- NU-CALGON Condenser Cleaner, Aerosol, 18 fl oz (4291-18)
- NU-CALGON Condensate Pan Treatment, 12 Tabs, Red (4185-03)
- SUPCO Interlock Switch Clip, Orange, Nylon (FPRO100)
- Nu-Calgon AC & Refrigeration Accessories