Shop All AC & Refrigeration Accessories
Nu-Calgon
Heat Absorbing Material, Paste, 11 oz.
Mfr # 4371-36
Zoro # G1270683
original price:
$18.75
9% off
new price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 11 oz
- For Use With Brazing And Soldering
- Compound Type Paste
- Application Heat Sink for Protecting Sensitive Controls During Soldering, Brazing
- Color Tan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nu-Calgon
- MFR # 4371-36
- Zoro # G1270683
- UPC # 681001437103
- Country of Origin United States
- Category AC & Refrigeration Accessories
Dimensions
Size | 11 oz |
Details
For Use With | Brazing And Soldering |
Compound Type | Paste |
Application | Heat Sink for Protecting Sensitive Controls During Soldering, Brazing |
Color | Tan |
Temp. Range | +1600 Degrees F |
Item | Heat Sink Compound |
Description
Heat Sink Compound, Size 11 oz, Compound Type Paste, Color Tan, Temp. Range +1600 Degrees F, For Use With Brazing And Soldering
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Rectangular OEM Blower, 2836 RPM, 1 Phase, Direct, Rolled Steel (1TDP2)
- FASCO Round OEM Blower, 3000 RPM, 1 Phase, Direct, Plastic 2 Speed (A979)
- REZNOR 96360 Plt Assembly Q90Np-1 (96360)
- SIEMENS Room Temperature Sensor, RJ11, Commercial (QAA2220.EWSN)
- NU-CALGON Condensate Pan Treatment, Strip (61047)
- NU-CALGON Condensate Pan Treatment, Solid, Yellow (61041)
- NU-CALGON Condensate Pan Treatment, Solid, Yellow (61043)
- NU-CALGON Condenser Coil Cleaner, 1 gal., Orange (4295-08)
- NU-CALGON Lubricant Additive, 4 oz., Liquid (4057-55)
- NU-CALGON Evaporator Cleaner, Liquid, 1 gal, Straw (4191-08)
- NU-CALGON Condensate Pan Treatment, Solid, Blue (4296-45)
- Nu-Calgon AC & Refrigeration Accessories