Shop All Enclosure Air Conditioners Accessories
Nu-Calgon
FREEZ-KONTR'L, 50 Propylene Glycol, 5Gal
Mfr # 4188-17
Zoro # G409020279
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Hydronic/Refrigeration Systems
- Size 5 gal
- Temp. Range -60 Degrees F to 230 Degrees F
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nu-Calgon
- MFR # 4188-17
- Zoro # G409020279
- UPC # 681001001526
- Country of Origin United States
- Category Enclosure Air Conditioners Accessories
Dimensions
Size | 5 gal |
Details
Item | Heat Transfer Fluid |
Application | Hydronic/Refrigeration Systems |
Temp. Range | -60 Degrees F to 230 Degrees F |
Color | Blue |
Description
Heat Transfer Fluid, 5 gal, Temp. Range -60 Degrees F to 230 Degrees F, Color Blue, Hydronic/Refrigeration Systems
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAL MFG Kit Water Dist 8Way Down (4501)
- MANITOWOC Ice Machine Cleaner, 16 oz., Green (84)
- PACKARD Draft Inducer, 115V, Metal, 5 1/32 in H. (82052)
- AIR HANDLER 10x10x2 Synthetic Pleated Air Filter, MERV 8 (6B987)
- NVENT HOFFMAN Filter, For MHB11, M28, M36, M52 Series AC (10100056SP)
- RITTAL Filter, PK3 (3285900)
- NVENT HOFFMAN Thermoelectric Cooler, Wallmount, 567 BtuH (TE162024010)
- NVENT HOFFMAN Fan Shroud Kit, For 4 in. Compact Fans (T4S3R)
- RITTAL Condensate Collecting Kit, Cooling/Heat (3301600)
- NVENT HOFFMAN Filter, For Use w/ProAir CR29 Series AC (10100032SP)
- NVENT HOFFMAN Filter, For Use With 6 in. Fans (AFLTR6)
- Nu-Calgon Enclosure Air Conditioners Accessories