Shop All Double Sided Foam Tapes
Nu-Calgon
Foam Tape, 30 ft x 2 in
Mfr # 4219-20
Zoro # G910111985
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyethylene
- Metric Tape Width 50 mm
- Tape Backing Construction Foam
- Tape Type Closed Cell Construction Tape
- Product Form Continuous Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nu-Calgon
- MFR # 4219-20
- Zoro # G910111985
- UPC # 681001421911
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Metric Tape Width | 50 mm |
Imperial Tape Width | 2 in |
Imperial Tape Length | 30 ft |
Metric Tape Length | 9.1 m |
Details
Item | Foam Tape |
Tape Backing Material | Polyethylene |
Tape Backing Construction | Foam |
Tape Type | Closed Cell Construction Tape |
Product Form | Continuous Roll |
Surface Compatibility | Metal |
Minimum Tape Performance Temperature | -20 Degrees F |
Series | Foam Tape PE |
Tape Thickness | 1/8 in |
Foam Cell Type | Closed |
Maximum Tape Performance Temperature | 160 Degrees F |
Tape Brand | Nu-Calgon |
Temperature Range | -15 Degrees F to 160 Degrees F |
Common Industry | General Maintenance & Repair |
Description
Tape Brand Nu-Calgon, Common Industry General Maintenance & Repair, Imperial Tape Length 30 ft, Imperial Tape Width 2 in, Maximum Tape Performance Temperature 160 Degrees F, Minimum Tape Performance Temperature -20 Degrees F, Continuous Roll, Series Foam Tape PE, Surface Compatibility Metal, Tape Backing Material Polyethylene, Closed Cell Construction Tape, Metric Tape Length 9.1 m, Metric Tape Width 50 mm, Tape Backing Construction Foam, Tape Thickness 1/8 in, Foam Cell Type Closed, Foam Tape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SITEPRO 100Ft Fiberglass Dual-Sided Tape W/ 10ths Grads (34-Y1001)
- HIGHSIDE CHEMICALS Epoxy Adhesive, RedEpoxy Series, Red, Tube, 1:01 Mix Ratio (HS12001)
- ECLECTIC PRODUCTS 6 Oz Birch Famowood Solvent Based Original Wood Filler (36141106)
- 3M Mask Tape Applicator (TA20-SB)
- NU-CALGON Foam Tape, 30 ft x 2 in (4218-W3)
- NU-CALGON Foam Tape, 30 ft x 2 in (4218-12)
- 3M AutomotiveAttachmentTape06381 White, PK12 (06381)
- 3M Double Coated Tape, Paper, Natural, PK72 (410M)
- 3M Double Sided Tape, 1in, Natural, 1in, PK1000 (4026)
- S.U.R. & R. AUTO PARTS ULTRA TOUGH TAPE 10' (SRRUT15)
- ZIPWALL Double Sided Tape for Dust Barriers (T150)
- Nu-Calgon Foam Tape