Shop All Double Sided Foam Tapes
Nu-Calgon
Foam Tape, 30 ft x 2 in
Mfr # 4218-W3
Zoro # G410133272
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Minimum Tape Performance Temperature -40 Degrees F
- Surface Compatibility Metal
- Specifications Met FMVSS-302, UL94
- Product Form Continuous Roll
- Standards ASTM C177, ASTM D412-Die A, ASTM D624-Die C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nu-Calgon
- MFR # 4218-W3
- Zoro # G410133272
- UPC # 681001421881
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Metric Tape Length | 9.1 m |
Metric Tape Width | 50 mm |
Imperial Tape Width | 2 in |
Imperial Tape Length | 30 ft |
Details
Item | Foam Tape |
Minimum Tape Performance Temperature | -40 Degrees F |
Surface Compatibility | Metal |
Specifications Met | FMVSS-302, UL94 |
Product Form | Continuous Roll |
Standards | ASTM C177, ASTM D412-Die A, ASTM D624-Die C |
Tape Type | Premium Closed Cell Foam Tape |
Tape Adhesive Material | Acrylic |
Tape Thickness | 1/8 in |
Foam Cell Type | Closed |
Tape Backing Construction | Foam |
Maximum Tape Performance Temperature | 200 Degrees F |
Tape Resistance Properties | Tear-Resistant |
Tape Elongation | 150 % |
Series | Perma Wrap |
Liner Included | Yes |
Common Industry | Plumbing & HVAC |
Tape Brand | Nu-Calgon |
Temperature Range | -40 Degrees F to 160 Degrees F |
Description
Liner Included Yes, Tape Brand Nu-Calgon, Common Industry Plumbing & HVAC, Imperial Tape Length 30 ft, Imperial Tape Width 2 in, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Continuous Roll, Series Perma Wrap, Surface Compatibility Metal, Tape Adhesive Material Acrylic, Premium Closed Cell Foam Tape, Metric Tape Length 9.1 m, Metric Tape Width 50 mm, Standards ASTM C177, ASTM D412-Die A, ASTM D624-Die C, Tape Backing Construction Foam
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Masking Tape, Paper, Tan (TC083-0.5" X 60YD)
- TITEBOND Construction Adhesive, All Purpose Series, Tan, 28 oz, Cartridge (3452)
- FROST KING FOAM TAPE 1""X1/4""X17' (L343)
- MINWAX 13610000 3.75 Oz. Natural Pine Wood Putty (MI386778)
- NU-CALGON Foam Tape, 30 ft x 2 in (4218-12)
- NU-CALGON Foam Tape, 30 ft x 2 in (4219-20)
- 3M 3M 4492B Double Coated Foam Tape 2" x 5yd, Black (4492)
- 3M 3M 4466W Double Coated Foam Tape 0.75" circle, White, 100PK (4466W)
- LIPPERT Q130 1/8INX 3/4INX 30FT BUTYL TAPE BULK (20CT) (862403)
- 3M 3M 4611 VHB Tape 0.75" x 5yd, Dark Gray, 45 mil (4611)
- 3M 3M 4032 Double Coated Foam Tape 1" x 5yd, White, 1/32" thick (4032)
- Nu-Calgon Foam Tape