Shop All Double Sided Foam Tapes
Nu-Calgon
Foam Tape, 30 ft x 2 in
Mfr # 4218-12
Zoro # G810133353
original price:
$29.79
18% off
new price: $24.19
/ea
$24.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Metric Tape Width 50 mm
- Tape Type Premium Closed Cell Foam Tape
- Tape Adhesive Material Acrylic
- Standards ASTM C177, ASTM D412-Die A, ASTM D624-Die C
- Imperial Tape Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nu-Calgon
- MFR # 4218-12
- Zoro # G810133353
- UPC # 681001421928
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Metric Tape Width | 50 mm |
Imperial Tape Width | 2 in |
Metric Tape Length | 9.1 m |
Imperial Tape Length | 30 ft |
Details
Item | Foam Tape |
Tape Type | Premium Closed Cell Foam Tape |
Tape Adhesive Material | Acrylic |
Standards | ASTM C177, ASTM D412-Die A, ASTM D624-Die C |
Maximum Tape Performance Temperature | 200 Degrees F |
Minimum Tape Performance Temperature | -40 Degrees F |
Product Form | Continuous Roll |
Tape Thickness | 1/8 in |
Tape Resistance Properties | Tear-Resistant |
Liner Included | Yes |
Tape Elongation | 150 % |
Specifications Met | FMVSS-302, UL94 |
Tape Backing Construction | Foam |
Foam Cell Type | Closed |
Series | Perma Wrap |
Surface Compatibility | Metal |
Common Industry | Plumbing & HVAC |
Tape Brand | Nu-Calgon |
Description
Liner Included Yes, Tape Brand Nu-Calgon, Common Industry Plumbing & HVAC, Imperial Tape Length 30 ft, Imperial Tape Width 2 in, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Continuous Roll, Series Perma Wrap, Surface Compatibility Metal, Tape Adhesive Material Acrylic, Premium Closed Cell Foam Tape, Metric Tape Length 9.1 m, Metric Tape Width 50 mm, Standards ASTM C177, ASTM D412-Die A, ASTM D624-Die C, Tape Backing Construction Foam
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Masking Tape, Natural, 3In x 60 yd. (20PJ06)
- BROTHER Tape, LaBluel, 1/2"-Black/Wht, PK2 (M2312PK)
- 3M Cloth Tape, 1 In x 72 yd, 8 mil, White, PK36 (28-1"X72YD)
- RECTORSEAL Pipe Thread Sealant 9.6 fl oz, Brush-Top Can, No. 5, Yellow, Paste (25551)
- NU-CALGON Foam Tape, 30 ft x 2 in (4218-W3)
- NU-CALGON Foam Tape, 30 ft x 2 in (4219-20)
- MAGNA VISUAL Magna Visual® Vinyl Chart Tape, 324"W x 1/8"H, Blue (CT4-BL)
- 3M 3M™ 4462 Double Sided Foam Tape, 1/2" x 72 yds., 1/32", White, 1/Case (T95344621PK)
- SCOTCH Scotch 110P 0.5 x 75 in. Mounting Tape - pack of 6 (91646)
- 3M 3M 4056 Double Coated Foam Tape 1" x 5yd, Black, 1/16" thick (4056)
- BSC PREFERRED 1/2'' x 72 yds. 1/32'' White Tape Logic Double Sided Foam Tape, 2PK (T9431162PK)
- Nu-Calgon Double Sided Foam Tapes