Shop All AC & Refrigeration Accessories
This Product is Discontinued
Nu-Calgon
Flush Injection Tool, 4 oz. (Discontinued)
Mfr # 4057-99
Zoro # G2103361
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size 4 oz
- Form Liquid
- Application HVAC/R Systems
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nu-Calgon
- MFR # 4057-99
- Zoro # G2103361
- UPC # 681001405782
- Country of Origin United States
- Category AC & Refrigeration Accessories
Dimensions
Size | 4 oz |
Details
Form | Liquid |
Application | HVAC/R Systems |
Color | Clear |
Item | Flush Injection Tool |
Description
Flush Injection Tool, Liquid, Size 4 oz, Color Clear, Application HVAC/R Systems
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.