Shop All UV Leak Detection
Nu-Calgon
Fluorescent Gas Leak Detector, 32 oz.
Mfr # 4184-24
Zoro # G1630608
$19.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Typical Application Industrial
- Capsule Size 32 oz
- Dye Type Oil-Based
- Accessory Type Fluorescent Gas Leak Detector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nu-Calgon
- MFR # 4184-24
- Zoro # G1630608
- UPC # 681001418409
- Country of Origin United States
- Category UV Leak Detection
Dimensions
Capsule Size | 32 oz |
Details
Item | Fluorescent Gas Leak Detector |
Typical Application | Industrial |
Dye Type | Oil-Based |
Accessory Type | Fluorescent Gas Leak Detector |
Description
Fluorescent Gas Leak Detector, Oil-Based Dye Type, Typical Application Industrial, Capsule Size 32 oz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR Digital Thermomtr Instnt (9847N)
- ZORO SELECT Bimetal Thermom, 2 In Dial, -20 to 120F, Stem Dia.: 1/4 in (1NFW8)
- FLUKE Replacement for Fluke I410 (I410 FLUKE)
- GRAPHIC CONTROLS Circular Paper Chart, 0to100, 31Day, PK100 (MCI 31D-P 0-100-8)
- NU-CALGON Leak detector (4050-51)
- NU-CALGON GAS LEAK DETECTOR, FLUORESCENT (4184-08)
- NU-CALGON Leak detector (4180-53)
- NU-CALGON Leak detector (4183-08)
- SPECTROLINE Fluorescent Leak Detection Dye, White (SPI-OGW-16)
- SPECTROLINE Fluorescent Dye Injector Kit (SPE-HVLBEZE)
- PRO-FLUSH Pro Flush Flushing Solvent 16 oz. Solvent (PF-16)
- Nu-Calgon UV Leak Detection