Shop All AC & Refrigeration Accessories
Nu-Calgon
Filter, Cold Water, 25 Gallon
Mfr # 4612-W3
Zoro # G0578229
product price: $59.59
/ea
Sold in multiples of 6 for $357.54
$357.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Beverage Machines, Coffee Brewers & Urns, Commercial Ice Makers, Humidifiers
- Application Beverage Machines, Brewers, Coffee Urns, Humidifiers, Ice Makers, Residential Refrigerator Ice Makers, Steamers
- Standards ANSI/NSF 42
- Overall Height 9 3/4 in
- Connection Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nu-Calgon
- MFR # 4612-W3
- Zoro # G0578229
- Country of Origin United States
- Category AC & Refrigeration Accessories
Dimensions
Overall Height | 9 3/4 in |
Connection Size | 1/4 in |
Diameter | 2 1/8 in |
Details
For Use With | Beverage Machines, Coffee Brewers & Urns, Commercial Ice Makers, Humidifiers |
Application | Beverage Machines, Brewers, Coffee Urns, Humidifiers, Ice Makers, Residential Refrigerator Ice Makers, Steamers |
Item | Inline Filter |
Standards | ANSI/NSF 42 |
Maximum Pressure | 125 psi |
Series | Micro Plus |
Connection Type | FPT |
Flow Rate | 25 gpd |
Micron Rating | 20 micron |
Filter Media | Actived Carbon, Hexametaphosphate Crystals, Polyethylene, Polypropylene |
Reduces | Chlorine and Other Objectionable Tastes and Odors, Scale, Sediment, Slit |
Connection Gender | Female |
Maximum Temperature | 80 Degrees F |
Minimum Pressure | 20 psi |
Minimum Temperature | 40 Degrees F |
Description
Inline Filter, Reduces Chlorine and Other Objectionable Tastes and Odors, Scale, Sediment, Slit, Micron Rating 20 micron, Flow Rate 25 gpd, Diameter 2 1/8 in, Overall Height 9 3/4 in, Filter Media Actived Carbon, Hexametaphosphate Crystals, Polyethylene, Polypropylene, Maximum Temperature 80 Degrees F, Application Beverage Machines, Brewers, Coffee Urns, Humidifiers, Ice Makers, Residential Refrigerator Ice Makers, Steamers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Relay, Pneumatic Reversing Control (RP972A1006/U)
- MARS Air Curtain, NSF 37, 48 In (NH248-1UA-TS)
- QMARK Recessed Electric Wall-Mount Heater, Recessed or Surface, 208V AC (SSAR4808)
- ALL-FILTERS 16X25X4 MERV 12 Pleated AC Furnace Air Filter, 3PK (16254.12 3PK)
- NU-CALGON Gallo Gun, w/ Flexible Hose Assembly (4179-05)
- NU-CALGON Refrigerant Leak Kit, 1-1/2 to 5 Tons (4050-02)
- NU-CALGON Condensate Pan Treatment, 200 Tab, White (4296-60)
- NU-CALGON Lubricant, Alkylbenzene, 1 gal (4311-07)
- NU-CALGON Condenser Cleaner, Liquid, 1 gal, Tan (4371-88)
- NU-CALGON Scale Inhibitor, Condensed Vapor, 5 lb. (4364-88)
- NU-CALGON CO2 Cartridge, w/ Flexible Hose , PK12 (4179-20)
- Nu-Calgon AC & Refrigeration Accessories