Shop All AC & Refrigeration Accessories
Nu-Calgon
Evaporator Cleaner, Aerosol, 18 oz, Color Milky, Lemon Scented
Mfr # 4171-75
Zoro # G0530914
Best Seller
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 18 oz
- Characteristics Improves Heat Transfer, Increases System Capacity, and Reduces Head Pressure, Lemon Scented
- Color Milky
- Application For Evaporator Coils
- Form Aerosol
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nu-Calgon
- MFR # 4171-75
- Zoro # G0530914
- UPC # 681001417105
- Country of Origin United States
- Category AC & Refrigeration Accessories
Dimensions
Size | 18 oz |
Details
Item | Evaporator Cleaner |
Characteristics | Improves Heat Transfer, Increases System Capacity, and Reduces Head Pressure, Lemon Scented |
Color | Milky |
Application | For Evaporator Coils |
Form | Aerosol |
Standards | NSF Registered, Meets OSHA |
Non-Flammable | Yes |
Description
Evaporator Cleaner, Aerosol, Size 18 oz, Color Milky, Application For Evaporator Coils, Characteristics Improves Heat Transfer, Increases System Capacity, and Reduces Head Pressure, Lemon Scented, Non-Flammable Yes, Standards NSF Registered, Meets OSHA
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOME 16x20 POPUP REPLACEMENT MEDIA FILTER, 16 X 20" (POPUP1620)
- ALL-FILTERS 20X20X4 MERV 10 Pleated AC Furnace Air Filter, 3PK (20204.10 3PK)
- SIEMENS Three Wayay Mix Brass 10Cv Line ar 1" (599-02071)
- DAYTON Blade, Fan, 30 In (2C374)
- NU-CALGON Rubberized Spray Coating, 16 Oz, Aerosol (4296-50)
- NU-CALGON Refrigeration Oil, 1 qt (4319-14)
- NU-CALGON Evaporator Cleaner, Aerosol, 18 fl oz (4166-75)
- NU-CALGON A/C Drain Sucker Kit, Manual, 16 in. (61308)
- NU-CALGON Glycometer, For HVAC Fluid Systems (61301)
- NU-CALGON AEROSOL, PIPE-DRI (4297-76)
- NU-CALGON Residential Odor Neutralizer, 3 tons, Gel (61060)
- Nu-Calgon AC & Refrigeration Accessories