Shop All AC & Refrigeration Accessories
Nu-Calgon
Evaporator Cleaner, Liquid, 1 gal, Straw
Mfr # 4191-08
Zoro # G1295917
product price: $33.19
/ea
$33.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Characteristics All Natural Cleaner, Most Environmentally-Friendly Product Available on the Market
- Size 1 gal
- Application For Evaporator Coils
- Color Straw
- Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nu-Calgon
- MFR # 4191-08
- Zoro # G1295917
- UPC # 681001419109
- Country of Origin United States
- Category AC & Refrigeration Accessories
Dimensions
Size | 1 gal |
Details
Item | Evaporator Cleaner |
Characteristics | All Natural Cleaner, Most Environmentally-Friendly Product Available on the Market |
Application | For Evaporator Coils |
Color | Straw |
Form | Liquid |
Non-Flammable | Yes |
Green Environmental Attribute | Product is made from a Rapidly Renewable Resource |
Green Certification or Other Recognition | Safer Choice, Meets U.S. EPA Safer Product Standards |
Biodegradable | Biodegradable |
Standards | Meets OEM |
Description
Evaporator Cleaner, Liquid, Size 1 gal, Color Straw, Application For Evaporator Coils, Characteristics All Natural Cleaner, Most Environmentally-Friendly Product Available on the Market, Non-Flammable Yes, Biodegradable Biodegradable, Standards Meets OEM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN Door (97007002)
- YELLOW JACKET Manifold Hose Set, Low Loss, 72 In (29986)
- DEFLECTO Semi-Rigid 3" x 8 ft. Aluminum Duct (A038/16-A)
- DAYTON Recessed Electric Wall-Mount Heater, Recessed or Surface, 1500 W (2HAC5)
- NU-CALGON Lubricating Oil, Can, 12 oz. (61105)
- NU-CALGON Gallo Gun, w/ Flexible Hose Assembly (4179-05)
- NU-CALGON Propylene Glycol, Blue, 1 gal. (4188-07)
- NU-CALGON Refrigerant Charging System, Non-Odorized (4175-10)
- NU-CALGON Refrigerant, 10.6 Oz (4175-31)
- NU-CALGON Leak Sealer, Spray, 2-13/16 in. (4296-51)
- ROBINAIR Valve Core Remover/lnstaller, 1/4" M (18560)
- Nu-Calgon AC & Refrigeration Accessories