Shop All AC & Refrigeration Accessories
Nu-Calgon
Evaporator Cleaner, Liquid, 1 gal, Green
Mfr # 4168-08
Zoro # G1780082
product price: $34.65
/ea
$34.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Characteristics No-Rinse, Improves Heat Transfer, Increases System Capacity, and Reduces Head Pressure
- Size 1 gal
- Application For Evaporator Coils
- Color Green
- Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nu-Calgon
- MFR # 4168-08
- Zoro # G1780082
- UPC # 681001416801
- Country of Origin United States
- Category AC & Refrigeration Accessories
Dimensions
Size | 1 gal |
Details
Item | Evaporator Cleaner |
Characteristics | No-Rinse, Improves Heat Transfer, Increases System Capacity, and Reduces Head Pressure |
Application | For Evaporator Coils |
Color | Green |
Form | Liquid |
Acidic/Alkaline | Alkaline |
Biodegradable | Biodegradable |
Standards | Meets OSHA, USDA Approved |
Non-Flammable | Yes |
Description
Evaporator Cleaner, Liquid, Size 1 gal, Color Green, Application For Evaporator Coils, Characteristics No-Rinse, Improves Heat Transfer, Increases System Capacity, and Reduces Head Pressure, Non-Flammable Yes, Biodegradable Biodegradable, Acidic/Alkaline Alkaline, Standards Meets OSHA, USDA Approved
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL High Capacity Pleated Air Filter, MERV 8, Self-Supported, 25Wx20Hx2D (B2318761)
- AIR HANDLER Rigid Cell Air Filter, 12x24x12" (4YVC5)
- AIR HANDLER 30 in x 85 ft x 1 in Fiberglass Air Filter Roll MERV 7, Blue/White (2JTJ1)
- RITTAL Enclosure Air Conditioner, Wall Mount (3185830)
- NU-CALGON Mini-Split Service Kit (4151-18)
- NU-CALGON Foam Wand, For Coil Gun (PG09A)
- NU-CALGON Foam Insulation Tape, 30 Ft x 2 In, Black (4219-12)
- NU-CALGON Commercial Odor Neutralizer, 15 tons, Gel (61061)
- NU-CALGON Refrigeration Lubricant, POE, 5 gal (4316-45)
- NU-CALGON Refrigeration Lubricant, POE, 1 qt (4316-44)
- UNIWELD Valve Core Removal Tool, 750 psi, 8.3 oz. (92838)
- Nu-Calgon AC & Refrigeration Accessories