Shop All AC & Refrigeration Accessories
Nu-Calgon
Ethylene Glycol, 5 gal, Green/Yellow
Mfr # 4189-05
Zoro # G010883812
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5 gal
- Application Freeze Point Suppressant; Freeze Protection
- Color Green/Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nu-Calgon
- MFR # 4189-05
- Zoro # G010883812
- UPC # 681001418959
- Country of Origin United States
- Category AC & Refrigeration Accessories
Dimensions
Size | 5 gal |
Details
Application | Freeze Point Suppressant; Freeze Protection |
Color | Green/Yellow |
Item | Propylene Glycol |
Description
Propylene Glycol, 5 gal, Color Green/Yellow, Freeze Point Suppressant; Freeze Protection
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL & GOSSETT STEEL STRAINER (A91274)
- FANTECH Inline Fan, 8 In. Dia. (FG 8)
- AIR HANDLER Cartridge Air Filter, 24x24x12" (2GGH4)
- TEMPEST Smoke Ejector Fan, Elec, 16in, 1/3HP (911-1000)
- NU-CALGON Lubricant, Alkylbenzene, 1 gal (4311-07)
- NU-CALGON Refrigeration Oil Acid Test Kit (4320-W8)
- NU-CALGON Refrigerant Leak Seal, 1-1/2 Tons (4050-01)
- NU-CALGON Leak Detector, 1 qt., Blue (4182-24)
- NU-CALGON Heat Absorbing Material, Paste, 11 oz. (4371-36)
- NU-CALGON Residential Odor Neutralizer, 3 tons, Gel (61060)
- SUPCO Hybrid Jumper, 20 in. L, Metal, Yellow (HYB1YL)
- Nu-Calgon AC & Refrigeration Accessories