Shop All Lawn & Garden Sprayers
Nu-Calgon
Electrostatic Sprayer, 1.5 gal, Battery
Mfr # 4780-0
Zoro # G010777791
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sprayer Tank Capacity 1.5 gal
- Includes Charger; Rechargeable Lithium Ion Battery
- Application Classrooms, Hotel Rooms, Living Spaces, Medical Facilities, Offices
- Features Adjustable Spray Nozzle Emits Formula at Range from 0 to 150 ml per Minute, Fully Charged Battery will Provide 30 min of Run Time, Heavy Duty Translucent Bottle with 1/2 gal Capacity, High Atomization Density Spray and Strong Electrostatic Capabilities for Coverage, Quickly and Easily Sanitize your Space with the use of EPA Sanitizers and Disinfectants, Static Coverage of over 16 ft with a Spray Distance of over 9 ft
- Basic Power Source Battery
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nu-Calgon
- MFR # 4780-0
- Zoro # G010777791
- UPC # 681001000291
- Country of Origin China
- Category Lawn & Garden Sprayers
Details
Sprayer Tank Capacity | 1.5 gal |
Item | Electrostatic Sprayer |
Includes | Charger; Rechargeable Lithium Ion Battery |
Application | Classrooms, Hotel Rooms, Living Spaces, Medical Facilities, Offices |
Features | Adjustable Spray Nozzle Emits Formula at Range from 0 to 150 ml per Minute, Fully Charged Battery will Provide 30 min of Run Time, Heavy Duty Translucent Bottle with 1/2 gal Capacity, High Atomization Density Spray and Strong Electrostatic Capabilities for Coverage, Quickly and Easily Sanitize your Space with the use of EPA Sanitizers and Disinfectants, Static Coverage of over 16 ft with a Spray Distance of over 9 ft |
Basic Power Source | Battery |
Description
Electrostatic Sprayer, Power Source Battery, Tank Capacity 1.5 gal, Application Classrooms, Hotel Rooms, Living Spaces, Medical Facilities, Offices, Includes Charger; Rechargeable Lithium Ion Battery
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Notre Dame 9 x 9 Side Panel (190-48-1)
- NATIONAL HARDWARE Gate Hdwr Blk Self Close (N343-475)
- DUROMAX 208cc 3/4 in. Shaft Portable Gas-Powered Recoil Start Engine (XP7HP)
- GOODWAY Nylon Brush, 3/4 In, Use With 6PZV1, PK10 (SC-TC-BN-3/4)
- JACTO Backpack Sprayers (1210801)
- SOLO 17/32 gal. Clean line One-Hand Sprayer, HDPE Tank, Cone, Fan, Jet Spray Pattern, 45 psi Max Pressure (302-A)
- FIMCO 15 gal. Economy Spot Sprayer, Polyethylene Tank, 15 ft. Hose Length (LG-15-EC)
- CHAPIN 3 gal. Premier XP Sprayer, Polyethylene Tank, Cone Spray Pattern, 42" Hose Length (21230XP)
- CHAPIN 10000 Sure Spray Poly Sprayer - .5 Gallon (CH385477)
- KWAZAR 1.5L Orange Compression Sprayer (085101)
- ORTHO 4 gal Adjustable Spray Tip Backpack Sprayer (7006231)
- Nu-Calgon Lawn & Garden Sprayers