Shop All AC & Refrigeration Accessories
Nu-Calgon
Drain Cleaner, Liquid, 1 gal, Straw
Mfr # 4134-08
Zoro # G3753443
original price:
$48.99
14% off
new price: $41.99
/ea
Sold in multiples of 4 for $167.96
$167.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Characteristics Acid
- Size 1 gal
- Color Straw
- Application Drain Cleaning
- Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nu-Calgon
- MFR # 4134-08
- Zoro # G3753443
- UPC # 681001413428
- Country of Origin United States
- Category AC & Refrigeration Accessories
Dimensions
Size | 1 gal |
Details
Item | Drain Cleaner |
Characteristics | Acid |
Color | Straw |
Application | Drain Cleaning |
Form | Liquid |
Acidic/Alkaline | Acidic |
Description
Drain Cleaner, Liquid, Size 1 gal, Color Straw, Application Drain Cleaning, Characteristics Acid, Acidic/Alkaline Acidic
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Linear Pneumatic Actuator, 3 to 13 psi (MP909E1026/U)
- DAYTON Retaining Angle, Vertical or Horizontal (2TGH9)
- CANARM Downblast Exhauster (ALX165-DD033EC)
- KWIKOOL 1.5 ton Heat/ 1.1 ton Cool (KPHP1811)
- NU-CALGON Condensate Pan Treatment, Tablet (61053)
- NU-CALGON Refrigerant Leak Kit, 1-1/2 to 5 Tons (4050-02)
- NU-CALGON Propylene Glycol, Blue, 55 gal. (4188-02)
- NU-CALGON Turbo Tank 2.0 Rinsing Sprayer (4781-00)
- NU-CALGON Refrigeration Oil, 1 qt (4319-14)
- NU-CALGON Refrigeration Oil Acid Test Kit (4320-W8)
- MRCOOL R-410A Charged Line Set, 35ft 1/4 x 1/2 (DIY35-1412C)
- Nu-Calgon AC & Refrigeration Accessories