Shop All Disinfectants and Sanitizers
Nu-Calgon
Disinfectants and Sanitizing Tablets, Canister, Chlorine
Mfr # 4299-05
Zoro # G010447342
product price: $77.55
/ea
Free Shipping & Returns
$77.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Canister
- Fragrance Chlorine
- Primary Chemical Sodium Dichloro S Triazinetrione
- Rinse Required No
- Standards NIOSH, OSHA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nu-Calgon
- MFR # 4299-05
- Zoro # G010447342
- UPC # 019962614545
- Country of Origin United Kingdom
- Category Disinfectants and Sanitizers
Dimensions
Container Size | 200 ct |
Details
Container Type | Canister |
Fragrance | Chlorine |
Item | Disinfectants and Sanitizing Tablets |
Primary Chemical | Sodium Dichloro S Triazinetrione |
Rinse Required | No |
Standards | NIOSH, OSHA |
Biodegradable | Yes |
Recommended Dilution | 2 Tablets per 1/2 Gal Water |
Cleaner Form | Tablet |
NSF Rating | D2 |
Features | Extremely Cost Effective, Multi-Purpose, Powerful Disinfecting and Sanitizing Tablets, Several Additional Virus and Bacteria Kill Claims, Use 2 Tablets Per 1/2 gal of Water in the ViroBlaster |
Surfaces for Use On | Hard Non-Porous |
EPA Registered | Yes |
Targeted Pathogens | Hepatitis A; Hepatitis B; Hepatitis C |
Description
Disinfectants and Sanitizing Tablets, Primary Chemical Sodium Dichloro S Triazinetrione, Container Type Canister, Container Size 200 ct, Ready to Use/Concentrated Concentrated, Recommended Dilution 2 Tablets per 1/2 Gal Water, Fragrance Chlorine, Cleaner Form Tablet, Surfaces for Use On Hard Non-Porous, Standards NIOSH, OSHA, Targeted Pathogens Hepatitis A; Hepatitis B; Hepatitis C, Biodegradable Yes
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHEILA SHINE Stainless Steel Cleaner & Polish, 1gal Can, PK4 (SS128)
- PURELL 1,200 mL Personal Soaps 2 PK (7779-02)
- SPILFYTER Sorbents, 5 ft x 80 ft, Oil, Blue, Polypropylene (M-151)
- TECHSPRAY 7/8 in W Utility Brush, Medium, 8 3/8 in L Handle, 2 1/8 in L Brush, Brown, Wood (2022-1)
- NU-CALGON Coil Cleaner, 18 oz White (4376-75)
- SPARTAN X-Effect 2 Liter Fresh Lavender Scent 1-Step Cleaner/Disinfectant, 4PK (485702)
- MAXIM Cleaners & Detergents, Bottle, Unscented, 6 PK (046400-86)
- CLOROX Cleaner and Disinfectant, 32 oz. Trigger Spray Bottle, Unscented, 6 PK (68970)
- DIVERSEY Cleaners & Detergents, Bottle, Fresh, Blue-Green, 4 PK (5283038)
- ZEP Commercial Pine Scent Concentrated Multi-Surface Cleaner Liquid 128 oz (ZUMPP128)
- CLOROX Bleach 5 Gallon Size, 5 gal. (CLO-41676)
- Nu-Calgon Disinfectants and Sanitizers