Shop All Corrosion Inhibitors
Nu-Calgon
Corrosion Inhibitor
Mfr # 4299-T8
Zoro # G410090483
product price: $34.69
/ea
$34.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Container Aerosol Can
- Container Size 10 oz
- Max. Operating Temp. 122 Degrees F
- Net Weight 10 oz
- VOC Content 26.32 %
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nu-Calgon
- MFR # 4299-T8
- Zoro # G410090483
- UPC # 681001429900
- Country of Origin United States
- Category Corrosion Inhibitors
Dimensions
Container Size | 10 oz |
Details
Item | Corrosion Inhibitor |
Lubricant Container | Aerosol Can |
Max. Operating Temp. | 122 Degrees F |
Net Weight | 10 oz |
VOC Content | 26.32 % |
Specific Gravity | 0.89 |
Standards | OSHA 29 CFR 1910.1200 |
Application | Auxiliary Pumps, Cooling Towers, Marine and Industrial Pumps, Swimming Pools, Vacation Homes |
Description
Corrosion Inhibitor, Max. Operating Temp. 122 Degrees F, Lubricant Container Aerosol Can, Container Size 10 oz, Net Weight 10 oz, Specific Gravity 0.89, VOC Content 26.32 Percent, Standards OSHA 29 CFR 1910.1200
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IKO Cam Follower, Metric, #CF5 (CF5)
- EATON AEROQUIP Hose Fitting, hyd, NPT, Straight, 1/2-14 (4412-8-10S)
- ZORO SELECT Standard V-Belt Pulley, Fixed Bore, Cast Iron, 1 Groove, 3.05 in Outside Dia (AK3058)
- SPEEDAIRE Cylinder, Aluminum, w/Liner (P12237D)
- NU-CALGON Deposit and Corrosion Inhibitor, 5 gal (7537-05)
- FLUID FILM Corrosion Inhibitor, 1 gal. (CAR)
- MASTER FLUID SOLUTIONS Corrosion Inhibitor, 5 gal. (RPO6BF/5)
- CORROSION BLOCK 12oz Aerosol Can - Non-Hazmat, Non-Flammable -Non-Toxic (20012)
- CRC Battery Cleaner Acid Indicator, 12 oz (05023)
- PAASCHE Paasche AEX-5-400 5 lbs Aluminum Oxide - Fast Cutting Compound (AEX-5-400)
- FLUID FILM Fluid Film Non-Aerosol (NAS) Liquid Lubricant & Corrosion Inhibitor, Pail, 5 Gal (PA)
- Nu-Calgon Corrosion Inhibitors