Shop All AC & Refrigeration Accessories
Nu-Calgon
Cork Tape, Self Adhesive, 30 Ftx2 In, Black
Mfr # 4217-12
Zoro # G1202677
$18.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 30 ft
- Characteristics Self-Adhesive
- Thickness 1/8 in
- Temp. Range -20 to 195 Degrees F
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nu-Calgon
- MFR # 4217-12
- Zoro # G1202677
- UPC # 681001421775
- Country of Origin Malaysia
- Category AC & Refrigeration Accessories
Dimensions
Length | 30 ft |
Width | 2 in |
Details
Characteristics | Self-Adhesive |
Thickness | 1/8 in |
Temp. Range | -20 to 195 Degrees F |
Color | Black |
Item | Cork Tape |
Description
Cork Tape, Width 2 in, Length 30 ft, Thickness 1/8 in, Color Black, Temp. Range -20 to 195 Degrees F, Characteristics Self-Adhesive
Restrictions
- WARNING: This product can expose you to chemicals including Bitumens, extracts of steam-refined and air refined, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILIVING Silver 14 inch Shutter Exhaust Attic Garage Grow Fan with 3 Speed Thermostat 6 ft. 3 Plugs Cord (ILG8SF14V-T)
- DEFLECTO Suspended 6" Ceiling Diffuser (6") (TFG6)
- JB INDUSTRIES Handwheel, Red (MR-501R)
- NU-CALGON Scale Remover, 1 qt. Bottle (4134-24)
- NU-CALGON Condensate Pan Treatment, 5 Ton, Pad (61044)
- NU-CALGON UV Dye Refrigerant Leak Repair Sealant (4050-11)
- NU-CALGON Internal Coil Flushing Agent, Liquid, 2 lb (4300-11)
- NU-CALGON Condensate Pan Treatment, Solid, Yellow (61040)
- NU-CALGON Leak Detector, Blue, 1 gal. (4182-08)
- AC LEAK FREEZE AC Leak Freeze, Compressor, 1.5 oz., PK12 (45311)
- Nu-Calgon AC & Refrigeration Accessories