Shop All AC & Refrigeration Accessories
Nu-Calgon
Condenser/Evaporator Cleaner, Liquid, 1gal
Mfr # 4143-08
Zoro # G2875957
product price: $38.99
/ea
Sold in multiples of 4 for $155.96
$155.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 gal
- Color Gold
- Form Liquid
- Application For Air-Cooled Condensers, Evaporators, Electronic Filters, Fan Blades
- Standards USDA Authorized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nu-Calgon
- MFR # 4143-08
- Zoro # G2875957
- UPC # 681001414265
- Country of Origin United States
- Category AC & Refrigeration Accessories
Dimensions
Size | 1 gal |
Details
Item | Condenser or Evaporator Cleaner |
Color | Gold |
Form | Liquid |
Application | For Air-Cooled Condensers, Evaporators, Electronic Filters, Fan Blades |
Standards | USDA Authorized |
Characteristics | For use in Federally Inspected Meat & Poultry Factories. |
Biodegradable | Biodegradable |
Acidic/Alkaline | Alkaline |
Non-Flammable | Yes |
Description
Condenser or Evaporator Cleaner, Liquid, Size 1 gal, Color Gold, Application For Air-Cooled Condensers, Evaporators, Electronic Filters, Fan Blades, Characteristics For use in Federally Inspected Meat & Poultry Factories., Non-Flammable Yes, Biodegradable Biodegradable, Acidic/Alkaline Alkaline, Standards USDA Authorized
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Fan 7-1/8", 18V LXT (DCF102Z)
- AIRMASTER FAN Fan 12 Inch Dd Lp Wall Fan (24110)
- AIR HANDLER 60 in x 45 ft x 2 in Polyester Air Filter Roll MERV 8, Blue/White (2GGN3)
- MAXITROL T244A Selectrastat 40-80 (T244A)
- NU-CALGON Leak Detector, 1 qt., Blue (4183-24)
- NU-CALGON Commercial Odor Neutralizer, 15 tons, Gel (61061)
- NU-CALGON Condensate Pan Treatment, 5 Ton, Tablet (61051)
- NU-CALGON Mini-Split Service Kit (4151-18)
- NU-CALGON CO2 Cartridge, w/ Flexible Hose , PK12 (4179-16)
- NU-CALGON Leak Detector, Blue, 1 gal. (4182-08)
- DIVERSITECH Drain Pan, Metal 32X63, 26Ga (6-M3263)
- Nu-Calgon AC & Refrigeration Accessories