Shop All AC & Refrigeration Accessories
Nu-Calgon
Condenser Coil Cleaner, 1 gal., Yellow
Mfr # 4178-08
Zoro # G2763883
product price: $37.79
/ea
Sold in multiples of 4 for $151.16
$151.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Characteristics Foaming and Brightening
- Size 1 gal
- Application Condenser Coils
- Color Yellow
- Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nu-Calgon
- MFR # 4178-08
- Zoro # G2763883
- UPC # 681001417808
- Country of Origin United States
- Category AC & Refrigeration Accessories
Dimensions
Size | 1 gal |
Details
Item | Condenser Coil Cleaner |
Characteristics | Foaming and Brightening |
Application | Condenser Coils |
Color | Yellow |
Form | Liquid |
Acidic/Alkaline | Alkaline |
Non-Abrasive | No |
Biodegradable | Biodegradable |
Non-Conductive | No |
Non-Flammable | Yes |
Non-Toxic | No |
Standards | NSF C1 and P1 |
Non-Caustic | No |
Description
Condenser Coil Cleaner, Liquid, Size 1 gal, Color Yellow, Application Quickly Penetrate and Remove Greasy Soils and Oxidation, Characteristics Foaming and Brightening, Non-Toxic No, Non-Flammable Yes, Non-Conductive No, Biodegradable Biodegradable, Non-Abrasive No, Acidic/Alkaline Alkaline, Non-Caustic No, Standards NSF C1 and P1
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEAT WAGON Fan Blade (SFP 2420)
- HI-TECH DURAVENT Ducting Hose, 6 In. ID, 25 ft. L, PVC (0656-0600-0001)
- KING ELECTRIC Thermostat, Hoot Wifi Sp 240V 16A White (K901-W)
- UNIWELD Anti-Blowback Hose, Blue, 60" L, 800 psi (EZ5B)
- NU-CALGON Condensate Pan Treatment, Tablet (61053)
- NU-CALGON Leak Detector, 1 qt., Blue (4182-24)
- NU-CALGON UV Coil Cleaning System (4910-11)
- NU-CALGON Cooling Water Treatment, Ty-Ion C70, 5 gal (7597-05)
- NU-CALGON Mini-Split Service Kit (4151-18)
- NU-CALGON ECOPURE R-290 REFRIGERANT, (4175-21)
- ATD TOOLS ATD Tools ATD-3545 A-C System Flush Kit (ATD-3545)
- Nu-Calgon AC & Refrigeration Accessories