Shop All AC & Refrigeration Accessories
Nu-Calgon
Condenser Coil Cleaner, 1 gal., Orange
Mfr # 4295-08
Zoro # G2763892
product price: $44.19
/ea
$44.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 gal
- Characteristics No Rinse, Ready to Use
- Application Condenser Coils
- Color Orange
- Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nu-Calgon
- MFR # 4295-08
- Zoro # G2763892
- UPC # 681001429535
- Country of Origin United States
- Category AC & Refrigeration Accessories
Dimensions
Size | 1 gal |
Details
Item | Condenser Coil Cleaner |
Characteristics | No Rinse, Ready to Use |
Application | Condenser Coils |
Color | Orange |
Form | Liquid |
Non-Caustic | Yes |
Acidic/Alkaline | Alkaline |
Non-Abrasive | Yes |
Non-Toxic | No |
Non-Conductive | No |
Non-Flammable | Yes |
Biodegradable | Biodegradable |
Description
Condenser Coil Cleaner, Liquid, Size 1 gal, Color Orange, Application Condenser Coils, Characteristics No Rinse, Ready to Use, Non-Toxic No, Non-Flammable Yes, Non-Conductive No, Biodegradable Biodegradable, Non-Abrasive Yes, Acidic/Alkaline Alkaline, Non-Caustic Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOWER Pro Dehumidifier, Purge Pump, Drain Hose, Blue/Black, 115 (XD-125)
- SCHNEIDER ELECTRIC Diaphragm for MK-2690 (PNV-102)
- ICM CONTROLS 104B 20 Amp, 1000 Seconds (ICM104B)
- GOODMAN B1388803 Latch-1/4 Turn (B1388803)
- NU-CALGON System Flush, Liquefied Gas, 26 lb (4300-26)
- NU-CALGON ECOPURE R-290 REFRIGERANT, (4175-21)
- NU-CALGON Odor Neutralizer, Gel, 4.25 lb. Size (61070)
- NU-CALGON Heat Absorbing Material, Gel, 1 qt. (4371-32)
- NU-CALGON Refrigeration Lubricant, POE, 1 gal (4316-46)
- NU-CALGON Condensate Pan Treatment, 6 Tabs, Blue (4185-05)
- SUPCO Vibration Absorber, 7/8" OD (VAS-078)
- Nu-Calgon AC & Refrigeration Accessories