Shop All AC & Refrigeration Accessories
Nu-Calgon
Condenser Cleaner, Liquid, 2.5 gal, Blue
Mfr # 4291-05
Zoro # G2940052
product price: $102.99
/ea
Sold in multiples of 2 for $205.98
Item requires special delivery charges. A $37.50 per item surcharge will be applied.
$205.98
Free 30-Day Returns
Key Features
- Characteristics Foams Like Acid-Based Cleaners
- Size 2.5 gal
- Color Blue
- Application For Outside Air-Cooled Condenser Coils
- Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nu-Calgon
- MFR # 4291-05
- Zoro # G2940052
- UPC # 681001429153
- Country of Origin United States
- Category AC & Refrigeration Accessories
Dimensions
Size | 2.5 gal |
Details
Item | Condenser Cleaner |
Characteristics | Foams Like Acid-Based Cleaners |
Color | Blue |
Application | For Outside Air-Cooled Condenser Coils |
Form | Liquid |
Acidic/Alkaline | Alkaline |
Biodegradable | Biodegradable |
Standards | USDA Authorized |
Non-Flammable | Yes |
Description
Condenser Cleaner, Liquid, Size 2.5 gal, Color Blue, Application For Outside Air-Cooled Condenser Coils, Characteristics Foams Like Acid-Based Cleaners, Non-Flammable Yes, Biodegradable Biodegradable, Acidic/Alkaline Alkaline, Standards USDA Authorized
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITEX INDUSTRIES 42" Satin Nickel Finish Ceiling Fan Includes Blades and LED Light Kit (PB42SN5L)
- DAYTON Downblast Vent, Belt Drive, 14-3/4 In (7A555)
- NORDFAB Hose Adapter, 4 in Duct Dia, 304 Stainless Steel, 22 GA, 4 in W x (8040401986)
- DAYTON Solenoid Valve (39A0008400)
- NU-CALGON Condensate Pan Treatment, Solid, Blue (4296-45)
- NU-CALGON Lubricant, Alkylbenzene, 1 gal (4311-07)
- NU-CALGON Refrigerant Leak Kit, 1-1/2 to 5 Tons (4050-02)
- NU-CALGON Lubricant Additive, 4 oz., Liquid (4057-55)
- NU-CALGON Refrigeration System Flush Kit, 1 lb. (4300-09)
- NU-CALGON Flush Line Set Tool, For 2RZW7, 2RZW8 (4300-50)
- NU-CALGON Heat Absorbing Material, Paste, 11 oz. (4371-36)
- Nu-Calgon AC & Refrigeration Accessories