Shop All AC & Refrigeration Accessories
Nu-Calgon
Condenser Cleaner, Liquid, 1 gal, Tan
Mfr # 4371-88
Zoro # G5248704
product price: $31.45
/ea
Sold in multiples of 4 for $125.80
$125.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 gal
- Characteristics NSF Listed
- Application Condenser and Evaporator Coils
- Color Tan
- Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nu-Calgon
- MFR # 4371-88
- Zoro # G5248704
- UPC # 681001437189
- Country of Origin United States
- Category AC & Refrigeration Accessories
Dimensions
Size | 1 gal |
Details
Item | Condenser Cleaner |
Characteristics | NSF Listed |
Application | Condenser and Evaporator Coils |
Color | Tan |
Form | Liquid |
Biodegradable | Biodegradable |
Standards | NSF Registered |
Non-Toxic | Yes |
Non-Flammable | Yes |
Acidic/Alkaline | Alkaline |
Description
Condenser Cleaner, Liquid, Size 1 gal, Color Tan, Application Condenser and Evaporator Coils, Characteristics NSF Listed, Non-Toxic Yes, Non-Flammable Yes, Biodegradable Biodegradable, Acidic/Alkaline Alkaline, Standards NSF Registered
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILTERS-NOW Filters-NOW FD20X25X4=DWR 20x25x4 - 19.5x24.5x3.75 MERV 13 White-Rodgers Filter Pack of 4 (FD20X25X4=DWR)
- HEATFAB Gas Vent Pipe (9314E88-316)
- DAYTON Replacement Motor (60H498)
- IMPERIAL 6 in D X 24 in L Steel Stove Pipe (BM0111)
- NU-CALGON HVAC Instant Patch Repair, 12" L x 9" W (4299-27)
- NU-CALGON Condensate Pan Treatment, 12 Tabs, Red (4185-03)
- NU-CALGON Condensate Pan Treatment, Tablet (61053)
- NU-CALGON Leak Detector, 1 qt., Blue (4183-24)
- NU-CALGON Evaporator Cleaner, Aerosol, 18 fl oz (4166-75)
- NU-CALGON Condensate Pan Treatment, Solid, Yellow (61043)
- TRANE Cov04122 Cover; Ne Condenser (COV04122)
- Nu-Calgon AC & Refrigeration Accessories