Shop All AC & Refrigeration Accessories
Nu-Calgon
Condenser Cleaner, Liquid, 1 gal, Straw
Mfr # 4190-08
Zoro # G2678794
original price:
$41.99
5% off
new price: $39.49
/ea
$39.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 gal
- Characteristics All Natural, Environmentally-Friendly Coil Cleaner. Nonfoaming
- Application For Outside Air-Cooled Condenser Coils
- Color Straw
- Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nu-Calgon
- MFR # 4190-08
- Zoro # G2678794
- UPC # 681001419000
- Country of Origin United States
- Category AC & Refrigeration Accessories
Dimensions
Size | 1 gal |
Details
Item | Condenser Cleaner |
Characteristics | All Natural, Environmentally-Friendly Coil Cleaner. Nonfoaming |
Application | For Outside Air-Cooled Condenser Coils |
Color | Straw |
Form | Liquid |
Non-Toxic | Yes |
Biodegradable | Biodegradable |
Standards | Meets OEM |
Description
Condenser Cleaner, Liquid, Size 1 gal, Color Straw, Application For Outside Air-Cooled Condenser Coils, Characteristics All Natural, Environmentally-Friendly Coil Cleaner. Nonfoaming, Non-Toxic Yes, Biodegradable Biodegradable, Standards Meets OEM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Temperature 100-240 Open On Rise 12" (A19AAB-40)
- BROWNING Ax31 Gripnotch Browning Belt (AX31)
- DAYTON Transformer Fan, 230/460V, 20 in., 4600 cfm (13F057)
- AIR VENT Shutter Gable Auto White (54703)
- NU-CALGON Condensate Pan Treatment, 5 Ton, Tablet (61051)
- NU-CALGON Condensate Pan Treatment, Strip (61047)
- NU-CALGON Propylene Glycol, 55 gal. (4188-03)
- NU-CALGON Refrigeration System Flush Kit, 1 lb. (4300-09)
- NU-CALGON Scale Remover, 5 gal., Clear, Liquid (4167-05)
- NU-CALGON Condenser Cleaner, Liquid, 1 gal, Blue (4291-08)
- MRCOOL 4 Ton Vertical Evaporator Coil - 21" Cabinet (MCVP49CNPA)
- Nu-Calgon AC & Refrigeration Accessories