Shop All AC & Refrigeration Accessories
Nu-Calgon
Condenser Cleaner, Aerosol, 18 fl oz, Clear
Mfr # 4290-75
Zoro # G1188056
product price: $20.35
/ea
$20.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Characteristics Nonconductive Solvent, Nonflammable
- Size 18 oz
- Color clear
- Application For Outside Air-Cooled Condenser Coils
- Form Aerosol
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nu-Calgon
- MFR # 4290-75
- Zoro # G1188056
- UPC # 681001429009
- Country of Origin United States
- Category AC & Refrigeration Accessories
Dimensions
Size | 18 oz |
Details
Item | Condenser Cleaner |
Characteristics | Nonconductive Solvent, Nonflammable |
Color | clear |
Application | For Outside Air-Cooled Condenser Coils |
Form | Aerosol |
Non-Conductive | Yes |
Standards | ORMD |
Non-Flammable | Yes |
Description
Condenser Cleaner, Aerosol, Size 18 oz, Color Clear, Application For Outside Air-Cooled Condenser Coils, Characteristics Nonconductive Solvent, Nonflammable, Non-Flammable Yes, Non-Conductive Yes, Standards ORMD
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-TECH DURAVENT Ducting Hose, 20" I.D., 25 ft., Vinyl (0616-2000-0576)
- AIR HANDLER Fiberglass Pocket Air Filter, 24x24x22", MERV 13 (5W433)
- WHITE-RODGERS 1E50N-301 24V Single Stage (1E50N-301)
- WILLIAMS COMFORT PRODUCTS Vent Extension, Top, 15in L, Glvanizd Steel (9304)
- NU-CALGON Condensate Pan Treatment, Strip (61047)
- NU-CALGON Coil Gun Probe, 2HP (4774-1)
- NU-CALGON Condenser Cleaner, Aqueous Solution, 1 qt. (4372-24)
- NU-CALGON Condensate Pan Treatment, 200 Tab, White (4296-60)
- NU-CALGON Propylene Glycol, 55 gal, Blue (4188-35)
- NU-CALGON Condensate Pan Treatment, 15t, Green (4185-15)
- RHEEM Pd512807 Condenser Motor - 1/6 (PD512807)
- Nu-Calgon AC & Refrigeration Accessories