Shop All AC & Refrigeration Accessories
Nu-Calgon
Condenser Cleaner, Aerosol, 18 fl oz
Mfr # 4291-18
Zoro # G2176255
$15.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Characteristics Foam
- Size 18 oz
- Application Kitchen Degreaser and Small Air-Cooled Condenser Coils
- Form Aerosol
- Standards USDA Authorized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nu-Calgon
- MFR # 4291-18
- Zoro # G2176255
- UPC # 681001429115
- Country of Origin United States
- Category AC & Refrigeration Accessories
Dimensions
Size | 18 oz |
Details
Item | Condenser Cleaner |
Characteristics | Foam |
Application | Kitchen Degreaser and Small Air-Cooled Condenser Coils |
Form | Aerosol |
Standards | USDA Authorized |
Biodegradable | Biodegradable |
Acidic/Alkaline | Alkaline |
Non-Flammable | Yes |
Description
Condenser Cleaner, Aerosol, Size 18 oz, Color -, Application Kitchen Degreaser and Small Air-Cooled Condenser Coils, Characteristics Foam, Non-Flammable Yes, Biodegradable Biodegradable, Acidic/Alkaline Alkaline, Standards USDA Authorized
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Popup1620 Pop-Up Replacement (POPUP1620)
- KOCH FILTER 18x24x1 Standard Capacity Pleated Filter, MERV 8 (102-041-016)
- FOSTORIA Infrared Overhead Electric Heater, Aluminum, 208 V (F31-FSS-1)
- AIR HANDLER 40 in x 90 ft x 1 in Polyester Air Filter Roll MERV 8, Orange/White (2JRX4)
- NU-CALGON Leak Detector, 8 oz., Gold (4184-53)
- NU-CALGON Refrigeration Lubricant, POE, 1 qt (4316-44)
- NU-CALGON Micro-Plus2 Inline Water Filter (4615-W3)
- NU-CALGON Condenser Cleaner, Liquid, 1 gal, Brown (4120-08)
- NU-CALGON Condensate Pan Treatment, 12 Tabs, Red (4185-03)
- NU-CALGON Evaporator Cleaner, Liquid, 1 gal, Clear (4166-08)
- ZORO SELECT Vibration Absorber, 8 1/4 In Length (6AWP2)
- Nu-Calgon AC & Refrigeration Accessories