Shop All AC & Refrigeration Accessories
Nu-Calgon
Condensate Pan Treatment, Tablet
Mfr # 61053
Zoro # G910111961
$28.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 200 Tablets
- Form Tablet
- Characteristics Cleans Drain Pan and Lines, Controls Odors, Improves IAQ, Prevents Drain Pan Corrosion, Prevents Sludge Build-Up and Overflow
- Application Air Conditioning Drain Pans, Condensate Pumps, Humidifiers
- Non-Toxic Toxic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nu-Calgon
- MFR # 61053
- Zoro # G910111961
- UPC # 745310020026
- Country of Origin United States
- Category AC & Refrigeration Accessories
Dimensions
Size | 200 Tablets |
Details
Form | Tablet |
Characteristics | Cleans Drain Pan and Lines, Controls Odors, Improves IAQ, Prevents Drain Pan Corrosion, Prevents Sludge Build-Up and Overflow |
Application | Air Conditioning Drain Pans, Condensate Pumps, Humidifiers |
Item | Condensate Pan Treatment |
Non-Toxic | Toxic |
Non-Corrosive | Corrosive |
Standards | OSHA 29 CFR 1910.1200 |
Description
Condensate Pan Treatment, Tablet, Size 200 Tablets, Application Air Conditioning Drain Pans, Condensate Pumps, Humidifiers, Non-Corrosive Corrosive, Non-Toxic Toxic, Characteristics Cleans Drain Pan and Lines, Controls Odors, Improves IAQ, Prevents Drain Pan Corrosion, Prevents Sludge Build-Up and Overflow, Standards OSHA 29 CFR 1910.1200
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YELLOW JACKET Gauge Boots, 3-1/8 In Dia, PR (49190)
- CARRIER Motor, 230/460V, 3-Phase, 1725 rpm (HD60FK651)
- DAYTON Replacement Propeller, 34 In Dia (4DFU5)
- SUPCO Porcelain Wire Connector, T2070, PK10 (T2070)
- NU-CALGON System Flush, Liquefied Gas, 26 lb (4300-26)
- NU-CALGON Turbo Tank 2.0 Rinsing Sprayer (4781-00)
- NU-CALGON Propylene Glycol, 55 gal, Blue (4188-35)
- NU-CALGON Condensate Pan Treatment, 15t, Green (4185-15)
- NU-CALGON Bacteriastat, Liquid, 1 gal., Clear (4126-38)
- NU-CALGON Condenser Cleaner, Liquid, 2.5 gal (4135-06)
- HONEYWELL 10 Psi Operating Range. (MP953F1119/U)
- Nu-Calgon AC & Refrigeration Accessories