Shop All AC & Refrigeration Accessories
Nu-Calgon
Condensate Pan Treatment, Solid, Yellow
Mfr # 61042
Zoro # G2764163
product price: $8.55
/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Form Solid
- Size 5 tons Tablets
- Characteristics 6 Months Lasting, Leaves No Residue
- For Use With System Size 5 t
- Application Prevents Slime Growth and Clogs In Drain Pans, Eliminates Foul and Musty Odors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nu-Calgon
- MFR # 61042
- Zoro # G2764163
- UPC # 745310020019
- Country of Origin Singapore
- Category AC & Refrigeration Accessories
Dimensions
Size | 5 tons Tablets |
For Use With System Size | 5 t |
Details
Form | Solid |
Characteristics | 6 Months Lasting, Leaves No Residue |
Application | Prevents Slime Growth and Clogs In Drain Pans, Eliminates Foul and Musty Odors |
Color | Yellow |
Item | Condensate Pan Treatment |
Non-Corrosive | Corrosive |
Non-Toxic | Toxic |
Description
Condensate Pan Treatment, Solid, Size 5 tons Tablets, Color Yellow, Application Prevents Slime Growth and Clogs In Drain Pans, Eliminates Foul and Musty Odors, Non-Corrosive Corrosive, Non-Toxic Toxic, For Use With System Size 5 t, Characteristics 6 Months Lasting, Leaves No Residue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 18X20X2 Merv 8 Pleated AC Furnace Air Filter, 4PK (18202.8 4PK)
- TJERNLUND PRODUCTS 220 cfm Crawl Space Fan, Plug-in (CS2)
- BELIMO Positioner 2 - 10Vdc (SGF24)
- NORDFAB Round In-Cut, 6 in x 6 in Duct Dia, Galvanized Steel, 22 GA, 12 in W, 12" L (8040300010)
- NU-CALGON Condensate Pan Treatment, Solid, Yellow (61040)
- NU-CALGON Refrigeration Lubricant, Mineral, 1 gal (4303-07)
- NU-CALGON Condensate Pan Treatment, Gel Tablet (4185-95)
- NU-CALGON Refrigeration Lubricant, POE, 5 gal (4316-45)
- NU-CALGON System Flush, Liquefied Gas, 26 lb (4300-26)
- NU-CALGON Ice Machine Cleaner, 8 oz., Clear (4207-47)
- VIRGINIA KMP Vibration Absorber, L 14 3/4 In, SS Braid (VAB11SS)
- Nu-Calgon AC & Refrigeration Accessories