Shop All AC & Refrigeration Accessories
Nu-Calgon
Condensate Pan Treatment, Solid, Yellow
Mfr # 61041
Zoro # G2764157
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Form Solid
- Size 10 tons Tablets
- Characteristics 6 Months Lasting, Leaves No Residue
- For Use With System Size 5 to 15 t
- Application Prevents Slime Growth and Clogs In Drain Pans, Eliminates Foul and Musty Odors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nu-Calgon
- MFR # 61041
- Zoro # G2764157
- UPC # 745310020033
- Country of Origin Singapore
- Category AC & Refrigeration Accessories
Dimensions
Size | 10 tons Tablets |
For Use With System Size | 5 to 15 t |
Details
Form | Solid |
Characteristics | 6 Months Lasting, Leaves No Residue |
Application | Prevents Slime Growth and Clogs In Drain Pans, Eliminates Foul and Musty Odors |
Color | Yellow |
Item | Condensate Pan Treatment |
Non-Toxic | Toxic |
Non-Corrosive | Corrosive |
Description
Condensate Pan Treatment, Solid, Size 10 tons Tablets, Color Yellow, Application Prevents Slime Growth and Clogs In Drain Pans, Eliminates Foul and Musty Odors, Non-Corrosive Corrosive, Non-Toxic Toxic, For Use With System Size 5 to 15 t, Characteristics 6 Months Lasting, Leaves No Residue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER 16x20x1 High Capacity Pleated Air Filter, MERV 8 (102-701-006)
- SUPCO Digital Pressure Gauge (DPG1000)
- HONEYWELL Tb7100A1000 24V Multipro 7000 (TB7100A100)
- TEMPCO Strip Heater, 6 In. L, Silicone Rubber (SHS80335)
- NU-CALGON CO2 Cartridge, w/ Flexible Hose , PK12 (4179-16)
- NU-CALGON Micro-Plus2 Inline Water Filter (4615-W3)
- NU-CALGON Condensate Pan Treatment, 6 Tabs, Blue (4185-05)
- NU-CALGON Refrigeration Oil Refractometer (4815-0)
- NU-CALGON Drain Cleaner, Liquid, 1 gal, Straw (4134-08)
- NU-CALGON Ice Machine Cleaner, 8 oz., Clear (4207-47)
- COREMAX Valve Core Removal Tool, 24 oz, Gold, Brass (CM-CRTOOL)
- Nu-Calgon AC & Refrigeration Accessories