Shop All AC & Refrigeration Accessories
Nu-Calgon
Condensate Pan Treatment, Gel Tablet
Mfr # 4185-95
Zoro # G510112054
product price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Form Gel Tablet
- Size 1.5 tons Tablets
- Characteristics Protection Up To 3 Months
- For Use With System Size 1.5 ton
- Application Protects Drain Pan Against Clogs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nu-Calgon
- MFR # 4185-95
- Zoro # G510112054
- UPC # 681001419956
- Country of Origin United States
- Category AC & Refrigeration Accessories
Dimensions
Size | 1.5 tons Tablets |
For Use With System Size | 1.5 ton |
Details
Form | Gel Tablet |
Characteristics | Protection Up To 3 Months |
Application | Protects Drain Pan Against Clogs |
Item | Condensate Pan Treatment |
Standards | OSHA 29 CFR 1910.1200 |
Non-Toxic | Toxic |
Description
Condensate Pan Treatment, Gel Tablet, Size 1.5 tons Tablets, Application Protects Drain Pan Against Clogs, Non-Toxic Toxic, For Use With System Size 1.5 ton, Characteristics Protection Up To 3 Months, Standards OSHA 29 CFR 1910.1200
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYPAK Hot Surface Ignitor (007400F)
- JB INDUSTRIES Handwheel, Blue (MR-501B)
- DAYTON Axial Fan Kit 3 1/2 in D, 120V AC, 429/496 cfm (786EW5)
- ESSICK AIR 2GAL Evap Humidifier (D46 720)
- NU-CALGON Bacteriastat, Liquid, 1 gal., Clear (4126-38)
- NU-CALGON Condensate Pan Treatment, 15t, Light Brown (4296-24)
- NU-CALGON Evaporator Cleaner, Liquid, 1 gal, Clear (4166-08)
- NU-CALGON Ethylene Glycol, 1 gal, Green/Yellow (4189-07)
- NU-CALGON UV Coil Cleaning System (4910-10)
- NU-CALGON Scale Inhibitor, Condensed Vapor, 5 lb. (4364-88)
- SUPCO Refrigerant Cap Locks, Universal, PK50 (SFL1450)
- Nu-Calgon AC & Refrigeration Accessories