Shop All AC & Refrigeration Accessories
Nu-Calgon
Condensate Pan Treatment, Gel Tablet
Mfr # 4185-80
Zoro # G010111960
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Form Gel Tablet
- Size 3 tons Tablets
- Characteristics Protection Up To 3 Months
- For Use With System Size 3 ton
- Application Protects Drain Pan Against Clogs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nu-Calgon
- MFR # 4185-80
- Zoro # G010111960
- UPC # 681001418485
- Country of Origin United States
- Category AC & Refrigeration Accessories
Dimensions
Size | 3 tons Tablets |
For Use With System Size | 3 ton |
Details
Form | Gel Tablet |
Characteristics | Protection Up To 3 Months |
Application | Protects Drain Pan Against Clogs |
Item | Condensate Pan Treatment |
Standards | OSHA 29 CFR 1910.1200 |
Non-Toxic | Toxic |
Description
Condensate Pan Treatment, Gel Tablet, Size 3 tons Tablets, Application Protects Drain Pan Against Clogs, Non-Toxic Toxic, For Use With System Size 3 ton, Characteristics Protection Up To 3 Months, Standards OSHA 29 CFR 1910.1200
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor (22YH27)
- BELIMO Crankarm, for Lf Shaft s To 1/2" (KH-LF)
- HONEYWELL HOME DS06 "DIALSET" LOW LEAD PRESSURE REGULAT (DS06-100-LF)
- BESTAIR 20 in. W X 25 in. H X 1 in. D 11 MERV Pleated Allergen Air Filter 1 pk (PF2025-1)
- NU-CALGON Propylene Glycol, Blue, 1 gal. (4188-07)
- NU-CALGON Condensate Pan Treatment, 10 Ton, Pad (61045)
- NU-CALGON AEROSOL, PIPE-DRI (4297-76)
- NU-CALGON UV Coil Cleaning System (4910-11)
- NU-CALGON Heat Absorbing Material, Paste, 11 oz. (4371-36)
- NU-CALGON Ice Machine Cleaner, 8 oz., Clear (4207-47)
- JOHNSON CONTROLS Water Regulating Valve, 2 Way, NPT, 3/4 in. (V47AC-8C)
- Nu-Calgon AC & Refrigeration Accessories