Shop All AC & Refrigeration Accessories
Nu-Calgon
Condensate Pan Treatment, Gel Tablet
Mfr # 4185-40
Zoro # G710111970
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5 tons Tablets
- Form Gel Tablet
- For Use With System Size 5 ton
- Characteristics Protection Up To 3 Months
- Application Protects Drain Pan Against Clogs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nu-Calgon
- MFR # 4185-40
- Zoro # G710111970
- UPC # 681001418447
- Country of Origin United States
- Category AC & Refrigeration Accessories
Dimensions
Size | 5 tons Tablets |
For Use With System Size | 5 ton |
Details
Form | Gel Tablet |
Characteristics | Protection Up To 3 Months |
Application | Protects Drain Pan Against Clogs |
Item | Condensate Pan Treatment |
Standards | OSHA 29 CFR 1910.1200 |
Non-Toxic | Toxic |
Description
Condensate Pan Treatment, Gel Tablet, Size 5 tons Tablets, Application Protects Drain Pan Against Clogs, Non-Toxic Toxic, For Use With System Size 5 ton, Characteristics Protection Up To 3 Months, Standards OSHA 29 CFR 1910.1200
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCDONNELL & MILLER Head Mechanism with Snap Switch (150S-HD)
- KING ELECTRIC K Baseboard Heater 27" 120V 500W White (2K1205BW)
- PARKER Themostatic Expansion Valve, 30 Tons (OE-30-VX100)
- HEATFAB Gas Vent Pipe (9408-316)
- NU-CALGON Refrigerant Leak Seal, 1-1/2 to 5 Tons (4050-06)
- NU-CALGON Refrigeration Oil Refractometer (4815-0)
- NU-CALGON Propylene Glycol, 5 gal, Blue (4188-16)
- NU-CALGON Refrigerant, 10.6 Oz (4175-31)
- NU-CALGON Drain Cleaner, Liquid, 1 gal, Straw (4134-08)
- NU-CALGON Refrigeration Lubricant, Mineral, 5 gal (4304-05)
- SUPERCOOL A/C Leak Detection Dye, 1 Oz (9497)
- Nu-Calgon AC & Refrigeration Accessories