Shop All AC & Refrigeration Accessories
Nu-Calgon
Condensate Pan Treatment, 5 Ton, Tablet
Mfr # 61051
Zoro # G2103230
product price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5 tons Tablet
- Form Tablet
- Characteristics 6 Months Lasting
- For Use With System Size 3 to 5 t
- Application Slime Prevention
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nu-Calgon
- MFR # 61051
- Zoro # G2103230
- Country of Origin United States
- Category AC & Refrigeration Accessories
Dimensions
Size | 5 tons Tablet |
For Use With System Size | 3 to 5 t |
Details
Form | Tablet |
Characteristics | 6 Months Lasting |
Application | Slime Prevention |
Color | Green |
Item | Condensate Pan Treatment |
Non-Toxic | Toxic |
Non-Corrosive | Corrosive |
Description
Condensate Pan Treatment, Tablet, Size 5 tons Tablet, Color Green, Application Slime Prevention, Non-Corrosive Corrosive, Non-Toxic Toxic, For Use With System Size 3 to 5 t, Characteristics 6 Months Lasting
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HESSAIRE Shutter, 36", Aluminum (SA36)
- COPELAND Current Relay Kit, 30.3A (940-C016-03)
- NEPTRONIC Actuator, 24V, 50, 90Ft, 30S, Neptronic (BM000)
- DEKKER VACUUM TECHNOLOGIES Vacuum Pump, 1/2 hp, 1 Phase, 110/220V AC (RVR003H-110/220V/1Ph/60Hz)
- NU-CALGON Scale Remover, 1 gal. (4167-08)
- NU-CALGON Refrigeration Oil Analysis Kit (4996-0)
- NU-CALGON HVAC Instant Patch Repair, 9" L x 6" W (4299-26)
- NU-CALGON Leak Detector, Blue, 1 gal. (4182-08)
- NU-CALGON Heat Absorbing Material, Gel, 1 qt. (4371-32)
- NU-CALGON Condensate Pan Treatment, Solid, Yellow (61041)
- QWIKPRODUCTS QwikCheck Acid Test Kit (QT2000)
- Nu-Calgon AC & Refrigeration Accessories