Shop All AC & Refrigeration Accessories
Nu-Calgon
Condensate Pan Treatment, 5 Ton, Pad
Mfr # 61044
Zoro # G2103267
product price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Form Pad
- Size 5 tons Mini Strip
- For Use With System Size 3 to 5 t
- Characteristics 6 Months Lasting
- Application Slime Prevention
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nu-Calgon
- MFR # 61044
- Zoro # G2103267
- UPC # 744309516892
- Country of Origin Singapore
- Category AC & Refrigeration Accessories
Dimensions
Size | 5 tons Mini Strip |
For Use With System Size | 3 to 5 t |
Details
Form | Pad |
Characteristics | 6 Months Lasting |
Application | Slime Prevention |
Color | Green |
Item | Condensate Pan Treatment |
Non-Toxic | Toxic |
Non-Corrosive | Corrosive |
Description
Condensate Pan Treatment, Pad, Size 5 tons Mini Strip, Color Green, Application Slime Prevention, Non-Corrosive Corrosive, Non-Toxic Toxic, For Use With System Size 3 to 5 t, Characteristics 6 Months Lasting
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDFAB Round T Branch, 9 in Duct Dia, Galvanized Steel, 22 GA, 13 in W, 17" L, 9 in H (8040304739)
- HOSHIZAKI Bin Control (2A8598G01)
- AMERICAN METAL FILTER 16 x 20 x 1 Nominal Washable Aluminum HVAC Metal Mesh Air Filter (HKA101620)
- DAYTON Wall Backdraft Damper, Vertical, Wall, 18 1/2 in x 18 1/2 in (2C521)
- NU-CALGON Coil Cleaner, Liquid, 2-1/2 gal (4143-06)
- NU-CALGON Foam Wand, For Coil Gun (PG09A)
- NU-CALGON Condensate Pan Treatment, 12 Tabs, Red (4185-03)
- NU-CALGON Scale Remover, Liquid, 5 gal., Orange (4330-05)
- NU-CALGON Condenser Coil Cleaner, Spray Bottle (4132-21)
- NU-CALGON CO2 Cartridge, w/ Flexible Hose , PK12 (4179-20)
- VIRGINIA KMP Vibration Absorber, L 8 1/4 In, SS Braid (VAB3SS)
- Nu-Calgon AC & Refrigeration Accessories