Shop All AC & Refrigeration Accessories
Nu-Calgon
Condensate Pan Treatment, 30 Ton, Pad
Mfr # 61046
Zoro # G2103249
$37.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 tons Commercial Strip
- Form Pad
- For Use With System Size 20 to 50 t
- Characteristics 6 Months Lasting
- Application Slime Prevention
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nu-Calgon
- MFR # 61046
- Zoro # G2103249
- UPC # 745310020309
- Country of Origin Singapore
- Category AC & Refrigeration Accessories
Dimensions
Size | 30 tons Commercial Strip |
For Use With System Size | 20 to 50 t |
Details
Form | Pad |
Characteristics | 6 Months Lasting |
Application | Slime Prevention |
Color | Green |
Item | Condensate Pan Treatment |
Non-Toxic | Toxic |
Non-Corrosive | Corrosive |
Description
Condensate Pan Treatment, Pad, Size 30 tons Commercial Strip, Color Green, Application Slime Prevention, Non-Corrosive Corrosive, Non-Toxic Toxic, For Use With System Size 20 to 50 t, Characteristics 6 Months Lasting
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDYNE 626424R L175-20 Limit C (626424R)
- JOHNSON CONTROLS Condenser Fan Speed Control, 460/575V (P266BHA-100C)
- CANARM Replacement Wheel (R-6030028)
- DAYTON Totally Enclosed Fan Motor 115V (11X70310112010)
- NU-CALGON Propylene Glycol, 55 gal, Blue (4188-35)
- NU-CALGON Condensate Pan Treatment, Solid, Yellow (61043)
- NU-CALGON Leak Detector, 1 qt., Blue (4182-24)
- NU-CALGON HVAC Instant Patch Repair, 12" L x 9" W (4299-27)
- NU-CALGON Heat Absorbing Material, Gel, 1 qt. (4371-32)
- NU-CALGON Injector Tool, For Larger Systems (4155-01)
- RHEEM 51-100999-04 Condenser Motor - (51-100999-)
- Nu-Calgon AC & Refrigeration Accessories