Shop All AC & Refrigeration Accessories
Nu-Calgon
Condensate Pan Treatment, 12 Tabs, Red
Mfr # 4185-03
Zoro # G1228071
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3 tons Tablets
- Form Gel Tablet
- Characteristics Includes 12 Tablets in a Tube, Up to 3 Months of Protection
- For Use With System Size 3 t
- Application Prevents Slime Growth and Deposits in Condensate Pans, Eliminates Foul and Musty Odors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nu-Calgon
- MFR # 4185-03
- Zoro # G1228071
- UPC # 681001418539
- Country of Origin United States
- Category AC & Refrigeration Accessories
Dimensions
Size | 3 tons Tablets |
For Use With System Size | 3 t |
Details
Form | Gel Tablet |
Characteristics | Includes 12 Tablets in a Tube, Up to 3 Months of Protection |
Application | Prevents Slime Growth and Deposits in Condensate Pans, Eliminates Foul and Musty Odors |
Color | Red |
Item | Condensate Pan Treatment |
Description
Condensate Pan Treatment, Gel Tablet, Size 3 tons Tablets, Color Red, Application Prevents Slime Growth and Deposits in Condensate Pans, Eliminates Foul and Musty Odors, For Use With System Size 3 t, Characteristics Includes 12 Tablets in a Tube, Up to 3 Months of Protection, Standards -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN Cover Conveyor Hole (369659)
- MARADYNE Pacesetter Fan 11" 12VAC (MP119K)
- REGAL BELOIT Motor (110448)
- NU-CALGON Propylene Glycol, Blue, 1 gal. (4188-07)
- NU-CALGON Coil Gun Probe, 2HP (4774-1)
- NU-CALGON Foam Wand, For Coil Gun (PG09A)
- NU-CALGON Refrigerant Leak Sealant, Up to 5tons, PK6 (4050-07)
- NU-CALGON Condensate Pan Treatment, 10 Ton, Pad (61045)
- NU-CALGON Leak Detector, 1 qt., Blue (4182-24)
- NU-CALGON Condensate Pan Treatment, 6 Tabs, Blue (4185-05)
- DIVERSITECH Drain Gun, Tip Of Gg-1 (GG-1TF)
- Nu-Calgon AC & Refrigeration Accessories