Shop All Inline Filters
Nu-Calgon
Condensate Neutralizer, Tank, 15.8" L
Mfr # 4720-12
Zoro # G010070632
product price: $357.99
/ea
Free Shipping & Returns
$357.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 20 ft of 3/8 in Vinyl Tubing, Initial Charge of PH-Treat Neutralizing Media
- Standards ANSI/UL STD 778, CAN/CSA STD C22.2 no. 108, cETLus Listed
- Features Most Cost Effective, Offset Fittings, Refillable, Throwaway Canister
- Connection Size 3/8 in
- For Use On Boilers, High Efficiency Fuel-Fired Furnaces, Tankless Water Heaters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nu-Calgon
- MFR # 4720-12
- Zoro # G010070632
- UPC # 681001472036
- Country of Origin Canada
- Category Inline Filters
Dimensions
Connection Size | 3/8 in |
Container Length | 15.8 in |
Container Width | 5.3 in |
Container Height | 7 in |
Details
Item | Condensate Neutralizer |
Includes | 20 ft of 3/8 in Vinyl Tubing, Initial Charge of PH-Treat Neutralizing Media |
Standards | ANSI/UL STD 778, CAN/CSA STD C22.2 no. 108, cETLus Listed |
Features | Most Cost Effective, Offset Fittings, Refillable, Throwaway Canister |
For Use On | Boilers, High Efficiency Fuel-Fired Furnaces, Tankless Water Heaters |
Protection Function | Condensate Neutralizer |
For Appliance Condensate Flow | 1.9 gph |
Pump Flow Rate | 32 gph at 20 ft Head, 74 gph @ Free Flow |
Mounting Orientation | Horizontal |
Number of Inlets | 2 |
Pump Voltage | 120 VAC @ 0.89 A, 125 VDC @ 0.4 A, 250 VAC @ 6 A, 250 VDC @ 0.3 A |
Pump Type | Submersible Self-Priming |
Media Service Life | 1 yr when pH Falls Below 6 |
Refillable Container | Yes |
For Appliance Cooling Power | 500,000 BtuH |
Media Container Type | Tank |
Description
Condensate Neutralizer, Media Container Type Tank, Connection Size 3/8 in, Container Dimensions 15.8 in L x 5.3 in W x 7 in H, Container Height 7 in, Container Length 15.8 in, Container Width 5.3 in, Features Most Cost Effective, Offset Fittings, Refillable, Throwaway Canister, For Appliance Condensate Flow 1.9 gph, For Use On Boilers, High Efficiency Fuel-Fired Furnaces, Tankless Water Heaters, Includes 20 ft of 3/8 in Vinyl Tubing, Initial Charge of PH-Treat Neutralizing Media
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Flush Valve Part Opt Plus Ress-U-Xdt (3379043)
- SANI-LAV 1-1/8" Washdown Hose 75 ft, EPDM (H753)
- TECTITE BY APOLLO 3/4 in. Brass Push-to-Connect Cap (FSBCAP34)
- PFISTER Pfister Rhen T&S Only Trim Kit, Must Order 0X8 Valve Separately Chrome (R89-1RHC)
- NU-CALGON Condensate Neutralizer, Cartridge, 12" L (4720-06)
- NU-CALGON Scale Inhibitor, Solid (4173-06)
- NU-CALGON Scale Inhibitor, Solid (4173-04)
- NU-CALGON Scale Inhibitor, Powder (4190-02)
- NU-CALGON Condensate Neutralizer, Cartridge, 3" W (4720-10)
- 3M In-Line Water Filter System AP717, 5560222 (7100051441)
- READY HOT In-Line Water Filter 1/4" Connections (45-RH-WF-TO-SI)
- Nu-Calgon Inline Filters