Shop All Inline Filters
Nu-Calgon
Condensate Neutralizer, Cartridge, 12" L
Mfr # 4720-06
Zoro # G310133365
product price: $74.59
/ea
$74.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type FPT
- Includes 1/2 in Barb Fittings, Mounting Clip, Thread Adaptors
- Features Most Cost Effective, Offset Fittings, Refillable, Throwaway Canister
- Connection Size 3/8 in
- Container Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nu-Calgon
- MFR # 4720-06
- Zoro # G310133365
- UPC # 681001472005
- Country of Origin United States
- Category Inline Filters
Dimensions
Connection Size | 3/8 in |
Container Length | 12 in |
Container Width | 2.5 in |
Details
Item | Condensate Treatment |
Connection Type | FPT |
Includes | 1/2 in Barb Fittings, Mounting Clip, Thread Adaptors |
Features | Most Cost Effective, Offset Fittings, Refillable, Throwaway Canister |
Mounting Orientation | Vertical |
Includes Mounting Hardware | Yes |
Refillable Container | No |
Protection Function | Condensate Neutralizer |
Media Container Type | Cartridge |
For Appliance Cooling Power | 225,000 BtuH |
For Use On | Boilers, High Efficiency Fuel-Fired Furnaces, Tankless Water Heaters |
Media Service Life | 1 yr when pH Falls Below 6 |
For Appliance Condensate Flow | 1 gph |
Description
Condensate Treatment, Media Container Type Cartridge, Connection Size 3/8 in, Connection Type FPT, Container Dimensions 2.5 in Dia x 12 in L, Container Length 12 in, Container Width 2.5 in, Features Most Cost Effective, Offset Fittings, Refillable, Throwaway Canister, For Appliance Condensate Flow 1 gph, For Use On Boilers, High Efficiency Fuel-Fired Furnaces, Tankless Water Heaters, Includes 1/2 in Barb Fittings, Mounting Clip, Thread Adaptors, Includes Mounting Hardware Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Ecoefv Concealed Toilet 128G W 14 X 12, 1.28 gpf, Self Powered Hydroelectric, Stainless Steel (TET2LA32#SS)
- CHARLOTTE PIPE AND FOUNDRY 6x10 PVC Sch 40 Pipe (PVC 07600 0600)
- BEHRINGER Tube Clamp Kit, Pipe Sz 1 In, 304SS (SHT51315-PP)
- SPEAKMAN Aerator Assortment, 15/16"-27 Thread Size, Chrome, Pk6 (RPG05-1177)
- NU-CALGON Scale Inhibitor, Powder (4190-02)
- NU-CALGON Scale Inhibitor, Solid (4173-06)
- NU-CALGON Condensate Neutralizer, Cartridge, 3" W (4720-10)
- NU-CALGON Condensate Neutralizer, Tank, 15.8" L (4720-12)
- NU-CALGON Scale Inhibitor, Solid (4173-04)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing PENTEK-IC-101L Inline Water Filter (PENTEK-IC-101L)
- BSC PREFERRED 3PK 3Stage Fauc Filter (RF99993V2)
- Nu-Calgon Inline Filters