Shop All Specialty Cleaners
Nu-Calgon
Coiler Cleaner, Liquid, 1 qt
Mfr # 4168-92
Zoro # G810442240
product price: $28.49
/ea
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 qt
- Application Cleaning Indoor Evaporator Coils
- Form Liquid
- Standards NSF Approved
- Acidic/Alkaline Alkaline
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nu-Calgon
- MFR # 4168-92
- Zoro # G810442240
- UPC # 681001000697
- Country of Origin United States
- Category Specialty Cleaners
Dimensions
Size | 1 qt |
Details
Item | Coiler Cleaner |
Application | Cleaning Indoor Evaporator Coils |
Form | Liquid |
Standards | NSF Approved |
Acidic/Alkaline | Alkaline |
Biodegradable | Biodegradable |
Color | Green |
Characteristics | Near Neutral pH Formulation |
Non-Toxic | No |
Description
Coiler Cleaner, Liquid, Size 1 qt, Color Green, Application Cleaning Indoor Evaporator Coils, Characteristics Near Neutral pH Formulation, Non-Toxic No, Biodegradable Biodegradable, Acidic/Alkaline Alkaline, Standards NSF Approved
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHOICE 24'' x 5'' Dry Dust Mop Head (2715X24CTN)
- ETTORE Complete Stainless Steel Squeegee 8 Inch (1330, 1161)
- FULTON Steel Heavy Duty Dust Pan (382G)
- DESIGN TOSCANO Tentacles Bathroom Toilet Paper Holder (JQ8834)
- NU-CALGON 4168-08 1 Gallon Evap Pow'r-C Evaporator Coil Cleaner, 4PK (499416808)
- NU-CALGON Coil Cleaner, Liquid, 1 gal (4135-08)
- NU-CALGON 4291-05 2.5 Gallon Nu-Brite Condenser Coil Cleaner (499429105)
- NU-CALGON Coil Protectant, 1 qt, Bottle, Liquid (4148-32)
- NU-CALGON Liquid Cleaner, 5 gal, Liquid (4370-08)
- NU-CALGON Coil Cleaner, Liquid, 2.5 gal (4120-05)
- MAXIM Bulldozer Cleaner/Degreaser RTU, Lemon Scent, 32 oz Spray Bottle, 12PK (051000-12)
- Nu-Calgon Specialty Cleaners