Shop All AC & Refrigeration Accessories
Nu-Calgon
Coil Gun Probe, 2HP
Mfr # 4774-1
Zoro # G2103285
product price: $75.65
/ea
Free Shipping & Returns
$75.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 2
- Type Portable
- GPM 0
- Operating Pressure 40 to 60 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nu-Calgon
- MFR # 4774-1
- Zoro # G2103285
- Country of Origin China
- Category AC & Refrigeration Accessories
Details
HP | 2 |
Type | Portable |
Item | Coil Gun Probe |
GPM | 0 |
Operating Pressure | 40 to 60 psi |
Description
Coil Gun Probe, Portable, Operating Pressure 40 to 60 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Hot Surface Igniter, LP/NG, 120V AC, 8 in L., Silicon Carbide (IG418)
- VALTERRA Valterra A10-3364VP Dampered Heating and A/C Floor Register - 4" x 8", Off-White (A10-3364VP)
- AMERI-VENT Flexible Chimney Liner (6MF25SFL)
- AIR HANDLER 20x20x2 Synthetic Pleated Air Filter, MERV 11 (2DYV8)
- NU-CALGON Refrigeration Oil Acid Test Kit (4320-W8)
- NU-CALGON Refrigeration System Flush Kit, (2) 2 lb. (4300-10)
- NU-CALGON Leak Repair Sealant, w/Injector System (4050-05)
- NU-CALGON Scale Remover, Liquid, 1 gal., Orange (4330-08)
- NU-CALGON Condensate Pan Treatment, 5 Ton, Pad (61044)
- NU-CALGON Refrigeration Oil, 1 qt (4319-14)
- DUCTMATE 45 inch Hurricane Air Brace (GRAIRBRACE45GA)
- Nu-Calgon AC & Refrigeration Accessories