Shop All Specialty Cleaners
Nu-Calgon
Coil Cleaner, Liquid, 55 gal
Mfr # 4190-01
Zoro # G810037774
Item requires special delivery charges. A $510.00 per item surcharge will be applied.
$1,420.99
Free 30-Day Returns
Key Features
- Size 55 gal
- Form Liquid
- Characteristics Conforms to OEM Specifications for Cleaning Microchannel Coils, Emulsifying Coil Cleaner, Low Foaming
- Application Condenser, Residential and Light Commercial
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nu-Calgon
- MFR # 4190-01
- Zoro # G810037774
- UPC # 681001419017
- Country of Origin United States
- Category Specialty Cleaners
Dimensions
Size | 55 gal |
Details
Form | Liquid |
Characteristics | Conforms to OEM Specifications for Cleaning Microchannel Coils, Emulsifying Coil Cleaner, Low Foaming |
Application | Condenser, Residential and Light Commercial |
Color | Green |
Item | Coil Cleaner |
Standards | EPA Registered |
Non-Toxic | Yes |
Biodegradable | Biodegradable |
Description
Coil Cleaner, Liquid, Size 55 gal, Color Green, Application Condenser, Residential and Light Commercial, Characteristics Conforms to OEM Specifications for Cleaning Microchannel Coils, Emulsifying Coil Cleaner, Low Foaming, Non-Toxic Yes, Biodegradable Biodegradable, Standards EPA Registered
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYSOL Crisp Linen Disinfectant Spray, 19 oz (1.19 lb) Pack, Crisp Linen, Clear, 8 PK (RAC99608CT)
- RUBBERMAID Double Pail With Handle (1887094)
- TOUGH GUY Urinal Block, Para, Round, 4 oz, Pink, Cherry Fragrance, 12 Pack (2ZXE6)
- PURELL Advanced Foam Hand Sanitizer, LTX-7, 700 mL Refill (1305-03)
- NU-CALGON Coil Cleaner, Liquid, 2.5 gal (4120-05)
- NU-CALGON Coiler Cleaner, Liquid, 1 qt (4168-92)
- NU-CALGON Liquid Cleaner, 5 gal, Liquid (4370-08)
- NU-CALGON Coil Cleaner, Liquid, 1 qt (4291-92)
- NU-CALGON 4291-05 2.5 Gallon Nu-Brite Condenser Coil Cleaner (499429105)
- NU-CALGON Coil Cleaner, Liquid, 1 gal (4135-08)
- ORANGE SOL 10022 Spray De-solv-it Contractor Solvent - 12 oz. (OR327364)
- Nu-Calgon Specialty Cleaners