Shop All AC & Refrigeration Accessories
Nu-Calgon
Coil Cleaner, Liquid, 2-1/2 gal
Mfr # 4143-06
Zoro # G6170254
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2.5 gal
- Characteristics For use in Federally Inspected Meat & Poultry Factories.
- Color Yellow/Green
- Application For Evaporators and Condensers
- Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nu-Calgon
- MFR # 4143-06
- Zoro # G6170254
- UPC # 681001414364
- Country of Origin United States
- Category AC & Refrigeration Accessories
Dimensions
Size | 2.5 gal |
Details
Item | Condenser or Evaporator Cleaner |
Characteristics | For use in Federally Inspected Meat & Poultry Factories. |
Color | Yellow/Green |
Application | For Evaporators and Condensers |
Form | Liquid |
Acidic/Alkaline | Alkaline |
Non-Flammable | Yes |
Standards | USDA Authorized |
Biodegradable | Biodegradable |
Description
Condenser or Evaporator Cleaner, Liquid, Size 2.5 gal, Color Yellow/Green, Application For Evaporators and Condensers, Characteristics For use in Federally Inspected Meat & Poultry Factories., Non-Flammable Yes, Biodegradable Biodegradable, Acidic/Alkaline Alkaline, Standards USDA Authorized
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTALS PLUS Flashing, Flat Roof (4YN30)
- DCM Heater Motor, 2 Speed, CCW, Ext Ground (D-001C-492)
- JABSCO Round OEM Blower, 3200 RPM, Direct, Dielectrite 44-10 HG (35770-0092)
- CECO Door Louver Kit, 20x20 In (LV-IY-G 20 x 20)
- NU-CALGON Cork Tape, Self Adhesive, 30 Ftx2 In, Black (4217-12)
- NU-CALGON Ice Machine Cleaner, 1 gal., Clear (4207-08)
- NU-CALGON Condensate Pan Treatment, Gel Tablet (4185-95)
- NU-CALGON Drain Cleaner, Liquid, 1 gal, Straw (4134-08)
- NU-CALGON Condensate Pan Treatment, 200 Tab, White (4296-60)
- NU-CALGON Refrigeration Lubricant, POE, 1 gal (4314-66)
- NU-CALGON Condensate Pan Treatment, 10 Ton, Pad (61045)
- Nu-Calgon AC & Refrigeration Accessories