Shop All AC & Refrigeration Accessories
Nu-Calgon
Acid Neutralizer, Liquid, 2 fl. oz.
Mfr # 4301-02
Zoro # G1212014
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2 fl oz
- Form Liquid
- Application For Neutralizing Existing Acid or Preventing Future Acid Formation Inside Air Conditioning and Refrigeration Systems
- Color White
- Non-Flammable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nu-Calgon
- MFR # 4301-02
- Zoro # G1212014
- UPC # 681001430104
- Country of Origin United States
- Category AC & Refrigeration Accessories
Dimensions
Size | 2 fl oz |
Details
Form | Liquid |
Application | For Neutralizing Existing Acid or Preventing Future Acid Formation Inside Air Conditioning and Refrigeration Systems |
Color | White |
Item | Acid Neutralizer |
Non-Flammable | No |
Optimum Boiling Point | 599 Degrees F |
Description
Acid Neutralizer, Liquid, Size 2 fl oz, Color White, Application For Neutralizing Existing Acid or Preventing Future Acid Formation Inside Air Conditioning and Refrigeration Systems, Non-Flammable No, Optimum Boiling Point 599 Degrees F, Standards -
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 2-Ply Ring Panel Air Filter, 24x24" (2DXY4)
- NORDFAB Round Machine Adapter, 7 in Duct Dia, Galvanized Steel, 22 GA, 7 in W, 4" L, 7 in H (8040401689)
- EMERSON FLOW CONTROLS Asd75S13-W 1 5/8" Suction Filter Drier (049176)
- AIR HANDLER 14x25x1 Synthetic Pleated Air Filter, MERV 7 (GR5WM714251)
- NU-CALGON Condenser Cleaner, Liquid, 2.5 gal (4135-06)
- NU-CALGON Flush Injection Tool (4300-89)
- NU-CALGON Refrigeration Lubricant, POE, 1 gal (4314-66)
- NU-CALGON Refrigeration Lubricant, POE, 1 qt (4314-64)
- NU-CALGON Scale Remover, 1 gal. (4167-08)
- NU-CALGON UV Coil Cleaning System (4910-10)
- RHEEM 51-100998-30 Condenser Motor - (51-100998-)
- Nu-Calgon AC & Refrigeration Accessories