No Product Image Available

Nu-Calgon

4290-75 18 oz. Nu-Blast Aerosol Condenser Coil Cleaner, 6PK


product price: $214.99
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This Nu-Calgon 4290-75 Nu-Blast coil cleaner is designed to make cleaning condenser coils fast and easy! This cleaner is formulated with high solvency cleaning power and a high-pressure spray system that delivers a knockout punch to grease dirt oil and soil deposits separating them from the coil surface and liquefying them. Best of all this citrus-scented formula requires no rinsing - the cleaning solvent will evaporate completely without any leftover residue. The 18 oz. aerosol can makes it convenient to apply on affected areas and it is both non-flammable and non-conductive for maximum safety.**Application should be performed by an HVAC/R professional. Be sure to clean in a well-ventilated area ensuring that there is nothing behind the coil that could be hit by the spray. Place a cloth or other protection underneath the coil. Thoroughly spray the entire coil surface until wet allowing the blast pressure and the cleaner to work. Allow the product to flush soils from the coil onto the cloth - once the surface has air-dried the cloth can be removed.

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.