Shop All Radial Ball Bearings
Ntn
UEL 206 103D1, Ball Insert Brg 11875 In Id X 24409 In Od X 19055 In W Eccenctric Collar
Mfr # UEL 206 103D1
Zoro # G108202686
product price: $46.35
/ea
$46.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bearing Type Ball Bearing
- Dynamic Load Capacity (Lb.) 4400 lbf19500 N19.50 kN
- Type Insert Bearing
- Temp. Range -40 to 250 ºF
- Bearing Seal Type Contact
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # UEL 206 103D1
- Zoro # G108202686
- Country of Origin United States
- Category Radial Ball Bearings
Details
Bearing Type | Ball Bearing |
Dynamic Load Capacity (Lb.) | 4400 lbf19500 N19.50 kN |
Type | Insert Bearing |
Temp. Range | -40 to 250 ºF |
Bearing Seal Type | Contact |
Static Load Capacity | 2540 lbf11300 N11.30 kN |
Lubrication | Relubricatable |
Bearing Material | Steel |
Seal Material | Nitrile Rubber |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Standards-Based Cylinder DSNU-25-10-P-A (DSNU-25-10-P-A)
- ANTI-SEIZE TECHNOLOGY Lubricant, Tube, Translucent, 8 Oz. (24308)
- A1 CARDONE New Power Steering Pump, 96-7923 (96-7923)
- KURIYAMA Bulk Food Grade Hose, 1" ID x 50 ft., Gray (WT100X50G)
- NTN NTN 63203LLB, RadialDeep Groove Ball Bearing 17 Mm Id X 40 Mm Od X 175 Mm W Double Sealed (63203LLB)
- NTN Radial Ball Bearing, Sealed, 20mm Bore Dia (6004LLBC3/L627)
- NTN NTN 6301ZZ, RadialDeep Groove Ball Bearing 12 Mm Id X 37 Mm Od X 12 Mm W Double Shielded (6301ZZ)
- NTN Radial Bearing, Double Seal, 35mm Bore (6207LLUC3/L627)
- NTN NTN 6200AZ, RadialDeep Groove Ball Brg 10 Mm Id X 30 Mm Od X 9 Mm W Single Shielded, NTN 6200AZ (6200AZ)
- NTN Radial Bearing, Shield, 0.5000 In. Bore (R8ZZC3/5C)
- TRITAN Radial Ball Bearing, PS, 15mm, 6002 (6002/C3)
- Ntn Radial Ball Bearings